Ezviz Smart Home Camera H9c 3+3 1unit

#Nomor SKU S043474059
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number H9c 3+3
Unit 1unit
Audio Bit Rate Self-Adaptive
Auto Tracking Supports
Black & White Night (ft) 98
Black & White Night (m) 30
Certifications CE/UKCA/WEEE/RoHS/REACH
Channel Bandwidth (MHz) Supports 20
Cloud Storage EZVIZ CloudPlay storage
Customized Alert Area Supports
Day & Night Ir-cut Filter with Auto-switching
Dimensions (inch) 5.71x4.57x5.59
Dimensions (mm) 145x116x142
DNR 3D DNR
Frame Rate (fps) Max:15; Self-Adaptive during network transmission
Frequency Range (GHz) 2.4 to 2.4835
General Function Anti-Flicker, Dual-Stream, Heart Beat, Password Protection, Watermark
H.265 Type Main Profile
Humidity 95% or less (non-condensing)
Image Sensor 1/2.7" Progressive Scan CMOS
In the Box H9c Camera, Drill Template, Screw Kit, Waterproof Kit, Power Adapter, Regulatory Information, Quick Start Guide
Interface Protocol EZVIZ cloud proprietary protocol
Berat (Kg) 0.9
Tanggal Produk Terdaftar 09 August 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Security That Sees More, Protects Better

Experience the future of security automation with the H9c 3K Dual-Lens Smart Wi-Fi Camera. This advanced camera system provides even clearer and more detailed images than its predecessor with its 3K resolution. The dual-lens design ensures comprehensive coverage of large areas, reducing the need for multiple cameras. It also has advanced features like AI-powered human, vehicle shape detection, and smart tracking.
- 3K & 3K Dual Lenses
- Co-Detection for Auto Smart Tracking
- One-Tap Control for Linked View Change
- Two Patrol Modes for Auto-Security
- AI-Powered Human / Vehicle Shape Detection
- 360° Panoramic Coverage
- Color Night Vision
- Two-Way Talk
- Active Defense with Siren and Strobe Light
- Weatherproof Design
- Enhanced Dual Wi-Fi Antennas
- H.265 Video Technology³
- Smart Integration with Google Assistant & Amazon Alexa⁴
- Supports MicroSD Card (Up to 512 GB) & EZVIZ CloudPlay Storage

Dual lenses. Double security.
With EZVIZ’s unique dual-lens technology, the H9c provides unparalleled protection that’s beyond professional. It uses a wide-angle lens on top of a telephoto pan-and-tilt lens – the duo works independently or together in a way that is much smarter than your ordinary camera.
- 3K Wide-angle Lens
Manually-adjustable 240° Horizontal Rotation 15° Tilting for Glare-free Viewing
- 3K Telephoto Lens
Motorized Pan & Tilt for 360° View

See More
Doubled views, clearer details

Function Smarter
Interlinked co-detection, view change, and more

Worry Less
Easy, automated area patrol

Next-level detection, unparalleled protection
The H9c is equipped with dual-lens, co-enabled detection technology to safeguard even the most complex environments in a way that is tailored to your needs. You can use these advanced features at any time without committing to a subscription plan.
- AI-Powered Human / Vehicle Shape Detection (Available on Both Lenses)
- PT Lens Auto-Tracking (On Human Movements)
- Co-Detection for Interlinked Lens Auto-Actions
- Adjustable Detection Sensitivity
- No Subscription Required

Face two directions, but follow the same activity
Even if the two lenses are set on opposite viewing angles to secure two different areas, they can complete a single smart tracking task through teamwork. When a human is detected by the upper lens, the PT lens will automatically rotate to such angle to lock on the person and record the whole activity.

Smarter alerts with upgraded vehicle detection
It reduces alerts caused by falling leaves or flying insects, and informs you when someone parks in your property area without permission.

See much more than you can imagine
A bigger space needs a wider view. That’s where the H9c 3K comes in handy. It can pan and tilt to take in a 360-degree field-of-view, and render details in 3K resolution to capture crucial moments clearly.

Designed to make protection last all night
- Impressive, farreaching color night vision¹, with 4 built-in spotlights
Three useful night vision modes will suit any need

Versatile setups for almost any location
Install the H9c 3K at the best spot you'd find to eliminate blind spots.

More convenience for various needs
High-quality audio to respond & warn
Easily respond to any visitor by simply using your phone to speak remotely. The camera can also auto-play a recorded voice message when a motion is detected.

Active defense to deter & safeguard
Upon detection of intruders, the camera will set off a loud siren and flash dazzling spotlights² to let the invited strangers know they have been detected.

Powerful antennas, stable connection
It boosts up to 220 m Wi-Fi coverage thanks to its high-performance dual antennas⁶. It also offers wired options for further convenience.
A neat design against all weathers
The H9c 3K has a compact design, and is weatherproof to deliver long-standing performance, even in harsh weather conditions.

Alexa, show me the yard.
Smart integration for hands-free control
The camera supports easy integration to your existing voice assistants. You can pull up the video feed by simply saying “Alexa” or “Hey Google”.⁴

H.265 for enhanced video experience
The H.265 creates a smoother viewing experience while only using about 50% of the data storage space required by cameras with H.264.³

Large, safe storage options that you can trust (Supports MicroSD Card, Supports EZVIZ CloudPlay Storage)
You can secure your recorded videos on a local microSD card of up to 512 GB, or subscribe to EZVIZ CloudPlay for fully-encrypted cloud storage

EZVIZ has been awarded by DNV forinformation security (ISO/IEC 27001:2013),personal data protection (ISO/IEC 27701:2019),cloud security (CSA STAR) and more.

One app for everyday, everything
EZVIZ App will always connect you to your home, even if you are far away from it.
- Instant Alert
- Remote Control
- Live View with 8x Zoom
- Video History
- Connected Home

1. If the two lenses point in the same direction, the maximum color night vision range is 40 meters. If this is not the case, the maximum distance is 30 meters, based on EZVIZ Lab test results under standard conditions.
2. The spotlights will not flash when the color night vision mode is enabled.
3. Data from EZVIZ Lab’s test results under standard conditions. The video compression efficiency will vary with the frequency and complexity of the activity captured, as well as other environmental factors.
4. Google Assistant is not available in certain languages and countries.
5. A local storage card must be purchased separately. Cloud storage service is only available in certain markets. Please verify the availability before making any purchase.
6. Data from EZVIZ Lab’s test results in open environment. Will vary with the Wi-Fi frequency, camera location, the transfer technology, and other environmental factors.

- IP Grade: Weatherproof Design
- Lens (mm): Fix Lens: 2.8@ F1.6
- Lens Mount: M12
- Local Storage (GB): Supports microSD card (Up to 512)
- Max Resolution: 2880x1620
- Minimum Illumination (Lux): 0.5 @(F1.6, AGC ON), 0 Lux with IR (*data is obtained from EZVIZ laboratories)
- Operating Conditions (⁰F): -22 to 122
- Operation Conditions (⁰C): -30 to 50
- Packaging Dimensions (inch): 5.90x5.90x7.64
- Packaging Dimensions (mm): 150x150x194
- Power Consumption (W): MAX. 12
- Power Supply (A): 1.5
- Power Supply DC (V): 12
- Preset Locations: Supports
- Protocol: EZVIZ cloud proprietary protocol
- PT Angle (⁰): Pan: 350, Tilt: 80
- Security: WPA-PSK/WPA2-PSK
- Shutter Speed: Self-adaptive shutter
- Smart Alarm: AI-Powered Human Shape Detection / AI-Powered Vehicle Shape Detection / Motion Detection
- Transmission Rate (Mbps): 11b 11, 11g 54, 11n: 150
- Two-way Talk: Supports
- Video Bit Rate: Ultra-HD; Hi-Def; Standard. Adaptive bit rate.
- Video Compression: H.265/H.264
- View Angle (⁰): 132, 64 (Diagonal); 110, 56 (Horizontal); 58, 29 (vertical)
- WDR: Digital WDR
- Weight (g): Net Weight: 668 With Package: 960
- Wi-Fi Pairing: AP paring
- Wi-Fi Standard: IEEE802.11b, 802.11g, 802.11n
- Wired Network: RJ45×1 (10M / 100M Adaptive Ethernet Port)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan