Ezviz Smart Home Camera H8 5MP 1unit

#Nomor SKU S043474042
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number H8
Unit 1unit
Audio Bit Rate Self-Adaptive
Auto Tracking Supports
Certifications UL/FCC/CE/WEEE/RoHS/UKCA
Channel Bandwidth (MHz) Supports 20
Cloud Storage Supports EZVIZ CloudPlay storage (Subscription required)
Customized Alert Area Supports
Day & Night Ir-cut Filter with Auto-switching
Dimensions (inch) 4.57x6.03x6.45
Dimensions (mm) 116x153.2x163.8
DNR 3D DNR
Frame Rate (fps) Max:30; Self-Adaptive during network transmission
Frequency Range (GHz) 2.4 to 2.4835
General Function Anti-Flicker, Dual-Stream, Heart Beat, Password Protection, Watermark
H.265 Type Main Profile
Humidity 95% or less (non-condensing)
Image Sensor 1/2.7" Progressive Scan CMOS
In the Box H8 Pro 3K Camera, Power Adapter, Screw Kit, Waterproof Kit, Drilling Template, Regulatory Information, Quick Start Guide
Interface Protocol EZVIZ Cloud Proprietary Protocol
IP Grade Weatherproof Design
Lens (mm) 4@ F1.6
Berat (Kg) 0.9
Tanggal Produk Terdaftar 09 August 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wider, sharper eye for full area coverage
It’s time to upgrade your outdoor security system with the brand-new EZVIZ H8 Pro 3K camera. Boosted by on-board AI algorithm, this next-level camera is one of the smartest in its category to detect different activities, along with useful features to make communications easier. Motorized to see in all directions with stunning video quality, it makes it hard for anyone or anything to escape your attention.
- 3K Resolution
- Active Defense with Siren and Strobe Light
- 360° Panoramic Coverage
- AI-Powered Human / Vehicle Shape Detection
- Auto-Tracking
- One-Click Return to Pre-Set Directions
- Camera Call Initiation by Waving a Hand
- Color Night Vision
- Two-Way Talk
- H.265 Video Technology
- Weatherproof Design
- Supports MicroSD Cards (Up to 512 GB) & EZVIZ CloudPlay Storage

360° for wider pictures, 3K for clearer details
For effective home protection, it’s important to obtain a sharp, wide vision on every crucial detail. The camera’s flexible pan-and-tilt design and surprisingly clear 3K resolution can help greatly reduce blind spots and avoid blurry information.

Helpful AI features for enhanced smart security
- AI-Powered Human / Vehicle Shape Detection
- Waving-Hand Recognition & Control
- Customizable Detection Zone
- No Subscription Fee

Stay informed with smarter notifications
The camera’s on-board AI algorithm helps it identify moving people and vehicles in particular. It reduces alerts caused by falling leaves or flying insects, and informs you when someone parks in your property area without permission.

Ring up a call by simply waving your hand
Your family members or visitors can initiate a video call to your phone² by waving at the camera. Whenever your kids come home from school, they can let you know.

A smart eye that locks on, zooms in and follows
When a human motion is detected, the H8 Pro 3K will automatically rotate to track the movement and zoom in up to 4 times to record the activity. It makes sure you are aware of the whole process happening in your watched area.

Patrol the places you care about the most
Usually, there are particular areas around your home that need your extra attention. With the H8 Pro 3K, you can pinpoint up to 12 viewing spots via the EZVIZ App. Even if the camera has changed its monitoring angle after auto-tracking an activity, you can simply tap on the pre-set dots to help it resume its place fast.

Actively guards your home
The camera features the active defense function to provide an extra layer of protection. Upon detection of intruders, the camera will set off a loud siren and flash two spotlights³ to warn them to leave.

Far-reaching color night vision
The camera makes sure that no one can easily sneak in under the cover of darkness. It renders color night vision with the help of built-in spotlights, and ensures impressive black-and-white vision when lights are off. What’s better, you can set the camera to the “smart night vision” mode so its vision can automatically switch from black-and-white to full color upon motion detection.

See, hear and talk, from anywhere
Leaving home for family trips but worried about missed deliveries or unexpected visitors? With the H8 Pro 3K, you can simply use your smartphone to see, hear and talk to anyone who shows up at your property area.

A neat design for all homes, against all weathers
Say goodbye to the bulkiness. The H8 Pro 3K has a compact design, and is weatherproof to deliver long-standing performance, even in harsh weather conditions.

Extra-Large, safe storage options that you can trust (Supports MicroSD Card, Supports EZVIZ CloudPlay Storage)
You can secure your recorded videos on a local microSD card of up to 512 GB, or subscribe to EZVIZ CloudPlay for fully-encrypted cloud storage

Enhanced viewing pleasure with smaller video files
Compared to the prevailing H.264 video compression technology, H.265 creates a more fluid viewing experience with recorded videos. Meanwhile, you won’t have to worry about large video files taking up too much of your storage space – H.265 technology reduces their sizes by up to 50%

EZVIZ has been awarded by DNV for information security (ISO/IEC 27001:2013), personal data protection (ISO/IEC 27701:2019), cloud security (CSA STAR) and more

One app for everyday, everything
EZVIZ App will always connect you to your home, even if you are far away from it.
- Instant Alert
- Remote Control
- Live View with 8× Zoom
- Video History
- Detection Zone
- Connected Home

1 A local storage card must be purchased separately.
2 The cloud storage service is only available in certain markets. Please verify the availability before making a purchase.
3 The spotlights will not flash when the color night vision mode is enabled.
4 Data from EZVIZ Lab’s test results under standard conditions. Will vary with the frequency and complexity of the activity captured, and other environmental factors.

- Lens Mount: M12
- Local Storage (GB): Supports microSD card (Up to 512)
- Max. Bitrate (Mbps): 4
- Max. Resolution: 2880x1620
- Minimum Illumination (Lux): 0.5 @ (F1.6, AGC ON), 0 Lux with IR (Data is obtained from EZVIZ laboratories)
- Night Vision Distance (ft): 98
- Night Vision Distance (m): Up to 30
- Operating Conditions (⁰F): -22 to 122
- Operation Conditions (⁰C): -30 to 50
- Packaging Dimensions (inch): 7.36x6.85x7.34
- Packaging Dimensions (mm): 187x174x186.5
- Power Consumption (W): MAX. 6
- Power Supply (A): 1
- Power Supply DC (V): 12
- Protocol: EZVIZ Cloud Proprietary Protocol
- PT Angle (⁰): Pan: 340, Tilt: 80
- Security: WPA-PSK / WPA2-PSK
- Shutter Speed: Self-adaptive shutter
- Smart Alarm: AI Powered Human / Vehicle Detection / Waving-Hand Recognition &Control
- Transmission Rate (Mbps): 11b 11, 11g 54, 11n 72
- Two-way Talk: Supports
- Video Bit Rate: Quad HD+; Full HD; Hi-Def; Standard. Adaptive bit rate.
- Video Compression: H.265/H.264
- View Angle (⁰): 46°, 28 (Vertica); 89°, 54 (Horizontal); 104°; 62 (Diagonal)
- WDR: Digital WDR
- Weight (g): Net Weight: 592, With Package: 943 For EU Standard Version
- Weight (oz): Net Weight: 20.88, With Package: 33.26 For EU Standard Version
- Wi-Fi Pairing: AP pairing
- Wi-Fi Standard: IEEE802.11b, 802.11g, 802.11n
- Wired Network: RJ45×1(10M / 100M Adaptive Ethernet Port)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan