YAMADA Hand Bucket Pump for Oil With Pail STB-70 1unit
Rp8.699.900
Persediaan
Spesifikasi Produk
| Model Number | STB-70 |
|---|---|
| Unit | 1unit |
| Spesifikasi | Carry ○ |
| Type | Without flow meter |
| Capacity (L) | 20 |
| Full width (mm) | 400 |
| Overall Height (mm) | 795 |
| Hose Length (m) | 2 |
| Discharge Volume (ml) | 40 |
| Set Content | Oil-resistant hose 2m with nozzle |
| Classification of Dangerous Goods | Non-dangerous goods |
| TRUSCO Number | 112-6750 |
| M Code | 2218754 |
| Berat (Kg) | 9.9 |
| Tanggal Produk Terdaftar | 08 August 2024 |
| Terakhir Diperbaharui | 24 November 2025 |
Informasi Produk
Description
Oil is supplied by a manual pump. It has a built-in oil tank with a capacity of 20L. It is also suitable for outdoor work where a compressor is not available.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20Hand%20Bucket%20Pump%20for%20Oil%20With%20Pail/YAMADA%20Hand%20Bucket%20Pump%20for%20Oil%20With%20Pail%20STB-70%201unit/e9S043459513-1.jpg)