YAMADA Hand Bucket Pump for Oil With Pail (Pompa Drum)

Sebelum PPN:
Rp8.699.900
Spesifikasi
SpecificationCarry ○
TypeWithout flow meter
Capacity (L)20
Full width (mm)400
Overall Height (mm)795
Hose Length (m)2
Classification of Dangerous GoodsNon-dangerous goods
Discharge Volume (ml)40
Set ContentOil-resistant hose 2m with nozzle
TRUSCO Number112-6750

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil is supplied by a manual pump. It has a built-in oil tank with a capacity of 20L. It is also suitable for outdoor work where a compressor is not available.

Ulasan Produk

Tidak ada ulasan