Toshiba Schneider Inverter Multi-function Compact Inverter TOSVERT VF-S15 VFS15-2004PM 1unit

Rp5.599.900
Persediaan

Spesifikasi Produk

Model Number VFS15-2004PM
Unit 1unit
Compatible Motor Capacity (kW) 0.4
Input Voltage (V) Three-phase 200 to 240
Output voltage (V) Three-phase 200 to 240
Cooling Method Natural Cooling
Capacity (A) 1.4
Control Method Sine wave PWM method
Protective Structure IP20
Dimension H (mm) 130
Dimensions d (mm) 120
Dimension D2 (mm) 7.5
Capacity (kVA) 1.3
Rated Output Current (A) 3.3
Dimensions w (mm) 72
Storage Temperature (°C) -25~+70
Dimension H1 (mm) 121.5
Voltage Fluctuation Allowance 170 to 264V, frequency ±5%
Paint Color JIS equivalent color 10B2.5/1
Dimension H2 (mm) 13
Overload Current Rating 150%-1 minute, 200%-0.5 seconds (inverse time characteristic)
Dimension W1 (mm) 60
M Code 40390621
Berat (Kg) 0.9
Tanggal Produk Terdaftar 08 August 2024
Terakhir Diperbaharui 04 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set parameters in one go with the large setting dial! Use the EASY key to display only frequently used parameters Parameters can be set without turning on the inverter Long-life design Compliant with the RoHS (European Restriction of Hazardous Substances) directive Safety features enable reliable output shutdown Energy savings with the motor Easy operation of high torque loads Easy setting of motor constants with auto-tuning Easy adjustment of lifting machinery with teaching function RS485 communication function comes as standard Full range of network options available Equipped with simple programming function
*The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.

Attribute :
Usage Environment : Indoors, free from direct sunlight, corrosive gases, explosive gases, flammable gases, oil mist, dust, etc. / Vibration is 5.9m/s2 or less (10-55Hz)
DC Braking : Braking start frequency (0 to maximum frequency), braking amount (0 to 100%), braking time (0 to 25.5 seconds) adjustment, emergency DC braking stop, motor shaft fixing control
Protection Features : Stall prevention, current limit, overcurrent, output short circuit, overvoltage, overvoltage limit, undervoltage, ground fault detection, input phase loss, output phase loss, overload due to electronic thermal, arm overcurrent at start-up, load side overcurrent at start-up, overtorque, low current, overheating, cumulative operating time, life alarm, emergency stop, braking resistor overcurrent/overload, various pre-alarms
Ambient temperature (℃) : -10~+60
Rated output voltage (V) : Three-phase 200 to 240
Built-in Filter : Standard Filters
Frequency Setting Resolution : 0.1Hz: Analog input (maximum frequency 100Hz), 0.01Hz: Operation panel input and communication command
Frequency Accuracy : Digital setting: Within ±0.01Hz% of maximum output frequency (-10 to +60℃) Analog setting: Within ±0.5% of maximum output frequency (25℃±10℃)
Rated voltage and frequency : Three-phase 200-240V-50/60Hz
Forward/reverse operation switching : Press the "RUN" key on the panel to rotate forward, and the "STOP" key to stop. Forward/reverse operation is also possible via contact input from the terminal block and communication.
Displaying warnings : Overcurrent during operation, overvoltage limit, overload, overheat, communication error, undervoltage, setting error, retry in progress, upper/lower limit
Safety Features : Safe torque off function (STO) conforming to EN/IEC 61508 SIL2 and ISO 13849-1 category 3 PL”d”
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan