KOKUYO Staplerless Stapler SLN-MSH205-S13 Harinacs Compact 1pc
Rp149.900
Persediaan
Spesifikasi Produk
| Model Number | SLN-MSH205-S13 |
|---|---|
| Unit | 1pc |
| External Dimensions (WxDxH) (mm) | 27x87x48 |
| Recycled Materials Used | Main Body/Lever (R-PC 50%) |
| Material | R-PC (main body/lever), PC (binding hole position confirmation window), steel (lever reinforcement), blade (stainless steel) |
| Number of Sheet | Approx. 5 sheets of copy paper (PPC paper) that can be bound |
| Binding Hole Dimensions (mm) | 5x6.5 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 02 August 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
●Simple striped pattern.
●Palm-sized compact type/Compact body with a focus on ease of use, allowing 5 sheets to be bound.
●Binding holes that do not come off easily/Arrow blades are used to prevent the binding from coming off when binding.
●Binding paper without using needles/Since you can bind paper without using needles, there is no need to replenish staples. In addition, there is no need to separate bound paper when disposing of it, and there is no need to worry about needles getting mixed in with other things.
●You can see the position of the binding holes/Since there is a confirmation window, you can bind paper while checking the position of the binding holes.
●Can be bound at the corner or side/Since it is a one-place binding type, you can freely bind at the corner or side. It also has a convenient mark for corner binding.
●With strap hole/There is a hole for a strap that is convenient for carrying around.
●The surface of the main unit has a matte finish that makes fingerprints less noticeable.
Compliant with the Green Purchasing Law
●Palm-sized compact type/Compact body with a focus on ease of use, allowing 5 sheets to be bound.
●Binding holes that do not come off easily/Arrow blades are used to prevent the binding from coming off when binding.
●Binding paper without using needles/Since you can bind paper without using needles, there is no need to replenish staples. In addition, there is no need to separate bound paper when disposing of it, and there is no need to worry about needles getting mixed in with other things.
●You can see the position of the binding holes/Since there is a confirmation window, you can bind paper while checking the position of the binding holes.
●Can be bound at the corner or side/Since it is a one-place binding type, you can freely bind at the corner or side. It also has a convenient mark for corner binding.
●With strap hole/There is a hole for a strap that is convenient for carrying around.
●The surface of the main unit has a matte finish that makes fingerprints less noticeable.
Compliant with the Green Purchasing Law
Warning
*It does not have the same holding power as a stapler that uses staples.*The number of sheets that can be stapled is the number when using copy paper (PPC paper 64g/㎡).
*Holes will be made when stapling the paper.
*Depending on the type of paper, the number of sheets that can be stapled may be reduced or the paper may not be stapled at all. Please note that the holding power may also be weakened. (Thin paper such as thermal paper and duplicate slips, soft paper)
*Do not use on non-paper such as film or on items with adhesive.
*Be sure to test with unnecessary paper before use.
*Do not staple the edge of the paper or the same place twice.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)