WIHA Tool Set Electrician Competence XL (Set Perkakas Insulasi) 9300702 Ranges 1set

#Nomor SKU S043436071
Wishlist
Rp62.999.900
Persediaan

Spesifikasi Produk

Model Number 9300702
Unit 1set
Series 9300
Product Dimensions (LxWxD) (mm) 512x216x418
Material Polypropylene (PP) Housing
Berat (Kg) 13.0
Tanggal Produk Terdaftar 02 August 2024
Terakhir Diperbaharui 24 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product description
The tool inserts in the electrician's 81-piece XL Competence Case are designed to help you work efficiently by ensuring that all tools are quickly and easily accessible. Thanks to an extensive kit, electricians have the right device for every application, such as the LiftUp electric magazine bit holder, fully insulated screwdrivers from the Wiha Slim line or TriCut installation pliers. The large storage space in the toolbox also offers ample space for more small parts and other equipment. Made of robust polypropylene, the cases also feature gas-filled shock absorbers, which hold the lid in different positions, preventing it from closing automatically. The chances of fingers getting caught or other injuries are minimised as a result.

Product dimensions
512 x 216 x 418 mm (LxWxD)

Material
Polypropylene (PP) housing

Application
Suitable for working in the presence of live parts up to 1,000 V AC. The complete kit for professional electricians out on jobs.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan