WIHA Ratchet Wrench Set Insulated (Mata Sok Insulasi) 7209NK2001 Mechanical Tools 1set

#Nomor SKU S043436019
Wishlist
Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number 7209NK2001
Unit 1set
Series 7209N
Dimensions (mm) 305x258x75
Berat (Kg) 1.1
Tanggal Produk Terdaftar 02 August 2024
Terakhir Diperbaharui 26 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product description
Safety is top priority when users are working on live parts. With the insulated tool set including ratchet wrench, extensions and nut driver, electricians and electrical specialists are ideally equipped for work on electrical systems. The included ratchet wrench with integrated switching lever allows effortless switching between right and left rotation. The nut driver and extensions are mechanically locked. The change is initiated by pressing the activation button once. To enable users to react to different situations, two extensions are also included in the set. This enables even deep-set screws to be reached effortlessly. The selection of nut driver inserts with internal and external hexagon head screws offers the user the required degree of flexibility when working. The ratchet wrench, nut driver and extensions are organized and neatly stored in a practical and sturdy case. Each tool in the set is subject to an individual piece test as per the international IEC 60900 standard, allowing users to work safely on live parts up to 1,000 V AC.
Dimensions
305 x 258 x 75 mm
Standards
Manufactured acc. to IEC 60900.
Application
Safe installation of terminals and sleeves, conductor connections and fastening of conductor lines. For working on live parts up to 1,000 V AC.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan