ELECOM Web Camera Pc Built-In Microphone 5 Million Pixel Full Hd Compatible High Definition UCAM-C750FBBK 1pc

#Nomor SKU S043377718
Wishlist
Rp709.900
Persediaan

Spesifikasi Produk

Model Number UCAM-C750FBBK
Unit 1pc
Included Accessories User's manual, multilingual manual
Cable Length (m) About 1.5
Supported OS Windows~11/10/8.1/7/XP, macOS~10.12~Sierra~or later, Chrome~OS
Display Operation indicator (lights up when shooting)
Suitable Model Windows PC, Macintosh equipped with USB 2.0 interface
Outer Dimensions (WxDxH) (mm) Approx. 60.0x55.3x39.0 (Excluding cable)
Number of Effective Pixel About 5 million pixels
Angle Adjustment Range Stand: Up and down direction
Operating Environment CPU: Intel (R) Core (TM) i3 1.2Hz or equivalent, Main memory: 1B or more, HDD free space: 1B or more
Operating Temperature/Humidity Range Temperature: 5-40°C, Humidity: ~ 90% RH (No condensation)
Storage Temperature/Humidity Range Temperature: -10 to 60°C, Humidity: Up to 90% RH (no condensation)
Video Element 1/4-inch CMOS sensor
Focus Fixed
Shooting distance (cm) 30 to infinity (from the lens tip)
F Value F2.8
Interface USB2.0 (Type A male)
Directivity Omnidirectional
Number of Colors About 16.77 million colors (24 bit)
M Code 31585698
Berat (Kg) 0.2
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality chat and distribution with professional-quality video. Full HD compatible 5 million pixel Web camera that you can enjoy video chat and video distribution with overwhelmingly beautiful and ultra-high definition video.
It is a 5 million pixel webcam that allows you to enjoy ultra-high definition images of up to 2592 x 1944 pixels.
It also supports widescreen Full HD, which is ideal for video distribution.
It is a one-shot connection type that can be used immediately just by connecting it to a personal computer.
It has been confirmed to work with various chat software such as Skype and Skype for Business, and live distribution services such as YouTube Live, Facebook Live, Nico Nico Live Broadcasting and Twitch.
- You need to use a separate live encoder for YouTube live and Twitch.
Equipped with a high-definition glass lens, you can enjoy clear videos and still images.
The number of recorded pixels for movies Supports a maximum of 2592 x 1944 pixels.
It is possible to shoot and send not only moving images but also 20-megapixel still images.
Since the camera has a built-in microphone, it is possible for multiple people to have a conversation.
It uses a multi-stand that can be attached to the display of a laptop computer (notebook computer) or desktop computer and can also be installed on a flat surface.
The angle of the camera body can be adjusted up and down.
By installing the "WebCam Assistant" that can be downloaded for free, you can use convenient functions such as YouTube posting function and simple video editing function. - Not compatible with Macintosh.
Multilingual manuals (English, Chinese [Traditional/Simplified], Korean, Spanish, Portuguese) are included.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan