ELECOM Web Camera Pc Built-In Microphone 5 Million Pixel Full Hd Compatible High Definition

Sebelum PPN:
Rp709.900
Spesifikasi
Cable Length (m)About 1.5
DisplayOperation indicator (lights up when shooting)
Included AccessoriesUser's manual, multilingual manual
InterfaceUSB2.0 (Type A male)
Suitable ModelWindows PC, Macintosh equipped with USB 2.0 interface
Angle Adjustment RangeStand: Up and down direction
DirectivityOmnidirectional
F ValueF2.8
FocusFixed
Number of ColorsAbout 16.77 million colors (24 bit)
Number of Effective PixelAbout 5 million pixels
Operating EnvironmentCPU: Intel (R) Core (TM) i3 1.2Hz or equivalent, Main memory: 1B or more, HDD free space: 1B or more
Operating Temperature/Humidity RangeTemperature: 5-40°C, Humidity: ~ 90% RH (No condensation)
Outer Dimensions (WxDxH) (mm)Approx. 60.0x55.3x39.0 (Excluding cable)
Shooting distance (cm)30 to infinity (from the lens tip)
Storage Temperature/Humidity RangeTemperature: -10 to 60°C, Humidity: Up to 90% RH (no condensation)
Supported OSWindows~11/10/8.1/7/XP, macOS~10.12~Sierra~or later, Chrome~OS
Video Element1/4-inch CMOS sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality chat and distribution with professional-quality video. Full HD compatible 5 million pixel Web camera that you can enjoy video chat and video distribution with overwhelmingly beautiful and ultra-high definition video.
It is a 5 million pixel webcam that allows you to enjoy ultra-high definition images of up to 2592 x 1944 pixels.
It also supports widescreen Full HD, which is ideal for video distribution.
It is a one-shot connection type that can be used immediately just by connecting it to a personal computer.
It has been confirmed to work with various chat software such as Skype and Skype for Business, and live distribution services such as YouTube Live, Facebook Live, Nico Nico Live Broadcasting and Twitch.
- You need to use a separate live encoder for YouTube live and Twitch.
Equipped with a high-definition glass lens, you can enjoy clear videos and still images.
The number of recorded pixels for movies Supports a maximum of 2592 x 1944 pixels.
It is possible to shoot and send not only moving images but also 20-megapixel still images.
Since the camera has a built-in microphone, it is possible for multiple people to have a conversation.
It uses a multi-stand that can be attached to the display of a laptop computer (notebook computer) or desktop computer and can also be installed on a flat surface.
The angle of the camera body can be adjusted up and down.
By installing the "WebCam Assistant" that can be downloaded for free, you can use convenient functions such as YouTube posting function and simple video editing function. - Not compatible with Macintosh.
Multilingual manuals (English, Chinese [Traditional/Simplified], Korean, Spanish, Portuguese) are included.

Ulasan Produk

Tidak ada ulasan