Canon Keep Tube 100m KT-3.2-100W 1roll(100m)

#Nomor SKU S043365319
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number KT-3.2-100W
Unit 1roll(100m)
Color White
Length (m) 100
Suitable Model MK2600 - MK1500
Finished Outer Diameter (mm) 1.9-3.1
Inner Diameter (mm) 3.2
M Code 53483965
Berat (Kg) 1.1
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the keep tube has a structure with folds on the inside, it does not easily slip off the cable even if it is shaken after being inserted into the cable. It reduces the troublesome work of installing the mark tube and promotes the improvement of work efficiency.
Sites where work efficiency is required. To make it even more efficient when connecting and disconnecting cables all at once. The keep tube with folds on the inside has a structure that makes it difficult for the mark tube to fall even if it is pulled out all at once, which accelerates work speed.
The keep tube has a softer structure than other mark tubes, so printing is possible without the need for a warmer even in low temperature environments. It saves the trouble of attaching and detaching the warmer and enables speedy printing, leading to improved work efficiency.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan