Bando Chemical Industries Firmi Roll Integration Small 30 type 1pc

#Nomor SKU S043357055
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number Small 30 type
Unit 1pc
Width (mm) 76.2
Outer Diameter (mm) 153
ROHS Directive (Corresponding to 10 Substances) Correspondence
Drum Outer Diameter (mm) 120
M Code 25751243
Berat (Kg) 1.5
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 03 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has excellent durability and is finished with the optimum hardness for long-lasting, the hardness and elasticity with excellent removal efficiency are moderately harmonized, and skin slippage and rice crushing can be minimized.
- Install so that the roll widths of the spindle roll and the sub-spindle roll do not differ.
- Generally, if the roll gap is overtightened, the removal rate will increase, but rice crushing, skin slippage, etc. will occur and the roll will wear faster, so it is necessary to adjust the gap to an appropriate level. The gap between the rolls should be adjusted between 0.5 and 1.2 mm, and adjusted to the desired gap according to the removal rate and the quality of the rice.
- Please drop the fir continuously. The roll will wear abnormally and the removal rate will decrease.
- If foreign substances such as stones and nails are mixed in the fir, it may damage the roll. Be careful not to have any foreign matter in the fir.
- Store in a well-ventilated place with low humidity and out of direct sunlight.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait