ELECOM HDMI Extension Adapter Compact Up to 40M AD-HDRP40 1pc

#Nomor SKU S043335527
Wishlist
Rp819.900
Persediaan

Spesifikasi Produk

Model Number AD-HDRP40
Unit 1pc
Suitable For (Video output device) PC/tablet with HDMI output terminal, (Video display device) LCD TV, display, projector, etc. with HDMI input terminal
Connector Shape HDMI type A (19pin) female/power supply terminal: USB [microB] female
Environment EU RoHS compliant
Maximum Extension (m) 40
ROHS Directive (Corresponding to 10 Substances) Correspondence
M Code 23596326
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be extended up to 40m! Compact size HDMI extension adapter that can relay and extend your HDMI cable.
An adapter that relays and extends HDMI cables.
Compact size that does not get in the way even when connected.
It can be extended up to 40m by connecting two HDMI cables.
- Please use an HDMI cable of 20m or less on the input side. If it exceeds 20m, the operation may become unstable or may not operate.
Since it operates with power from the HDMI terminal of the connected device, no external power supply is required.
- Some HDMI devices may not be able to operate properly due to insufficient power. In that case, please use the USB [MicroB] terminal on the side of the main unit by supplying power from a personal computer or an AC adapter of 5V 0.5A or more.
No software or drivers are required. You can use it just by connecting.
It supports ARC (Audio Return Channel).
It supports HDCP 2.0.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan