Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|---|
| Suitable For | (Video output device) PC/tablet with HDMI output terminal, (Video display device) LCD TV, display, projector, etc. with HDMI input terminal |
| Environment | EU RoHS compliant |
| Connector Shape | HDMI type A (19pin) female/power supply terminal: USB [microB] female |
| Maximum Extension (m) | 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Can be extended up to 40m! Compact size HDMI extension adapter that can relay and extend your HDMI cable.
An adapter that relays and extends HDMI cables.
Compact size that does not get in the way even when connected.
It can be extended up to 40m by connecting two HDMI cables.
- Please use an HDMI cable of 20m or less on the input side. If it exceeds 20m, the operation may become unstable or may not operate.
Since it operates with power from the HDMI terminal of the connected device, no external power supply is required.
- Some HDMI devices may not be able to operate properly due to insufficient power. In that case, please use the USB [MicroB] terminal on the side of the main unit by supplying power from a personal computer or an AC adapter of 5V 0.5A or more.
No software or drivers are required. You can use it just by connecting.
It supports ARC (Audio Return Channel).
It supports HDCP 2.0.
An adapter that relays and extends HDMI cables.
Compact size that does not get in the way even when connected.
It can be extended up to 40m by connecting two HDMI cables.
- Please use an HDMI cable of 20m or less on the input side. If it exceeds 20m, the operation may become unstable or may not operate.
Since it operates with power from the HDMI terminal of the connected device, no external power supply is required.
- Some HDMI devices may not be able to operate properly due to insufficient power. In that case, please use the USB [MicroB] terminal on the side of the main unit by supplying power from a personal computer or an AC adapter of 5V 0.5A or more.
No software or drivers are required. You can use it just by connecting.
It supports ARC (Audio Return Channel).
It supports HDCP 2.0.
Ulasan Produk
Tidak ada ulasan




















































































































































