ELECOM HDMI Converter Vga-HDMI with Power Supply Cable AD-HDCV03 1pc

#Nomor SKU S043335510
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number AD-HDCV03
Unit 1pc
Included Accessories USB cable (for power supply) x 1
Connector Shape Input side: D-sub15pin (mini), 3.5mm stereo mini terminal female/Output side: HDMI type A (19pin) female/power supply terminal: USB [microB] female
Suitable Model (Video output device) PC with D-sub15pin (mini) output terminal, (Video display device) LCD TV, display projector, etc. with HDMI input terminal
Environment EU RoHS compliant
ROHS Directive (Corresponding to 10 Substances) Correspondence
Supported Resolution Maximum input resolution 1920 x 1080
Product Type Converter
M Code 23596317
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A VGA-HDMI conversion converter that can output video and transfer audio from a computer whose video output method is VGA (D-Sub 15pin) only to an HDMI input TV, display, or projector.
A converter that converts VGA and audio signals to HDMI signals.
You can convert analog video signals (VGA/D-Sub 15pin) to HDMI digital video signals.
Analog audio can be input from the Ø3.5 stereo mini terminal and output as an HDMI signal together with the video signal.
- HDMI to VGA (D-Sub 15pin) cannot be converted.
You can output video by connecting an HDMI input TV or display/projector to a computer whose video output method is only VGA (D-Sub 15pin).
It supports resolution input up to 1920 x 1080.
Stable video conversion is possible because it is an external power supply system that can supply power from the MicroB terminal.
Comes with a MicroB cable for power supply that can supply power to a PC or AC.
- When supplying external power, use an AC adapter that can output a rated output of 5V 0.5A or higher.
No software or drivers are required. You can use it just by connecting.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait