Spesifikasi
| Product Type | Converter |
|---|---|
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Included Accessories | USB cable (for power supply) x 1 |
| Environment | EU RoHS compliant |
| Suitable Model | (Video output device) PC with D-sub15pin (mini) output terminal, (Video display device) LCD TV, display projector, etc. with HDMI input terminal |
| Connector Shape | Input side: D-sub15pin (mini), 3.5mm stereo mini terminal female/Output side: HDMI type A (19pin) female/power supply terminal: USB [microB] female |
| Supported Resolution | Maximum input resolution 1920 x 1080 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A VGA-HDMI conversion converter that can output video and transfer audio from a computer whose video output method is VGA (D-Sub 15pin) only to an HDMI input TV, display, or projector.
A converter that converts VGA and audio signals to HDMI signals.
You can convert analog video signals (VGA/D-Sub 15pin) to HDMI digital video signals.
Analog audio can be input from the Ø3.5 stereo mini terminal and output as an HDMI signal together with the video signal.
- HDMI to VGA (D-Sub 15pin) cannot be converted.
You can output video by connecting an HDMI input TV or display/projector to a computer whose video output method is only VGA (D-Sub 15pin).
It supports resolution input up to 1920 x 1080.
Stable video conversion is possible because it is an external power supply system that can supply power from the MicroB terminal.
Comes with a MicroB cable for power supply that can supply power to a PC or AC.
- When supplying external power, use an AC adapter that can output a rated output of 5V 0.5A or higher.
No software or drivers are required. You can use it just by connecting.
A converter that converts VGA and audio signals to HDMI signals.
You can convert analog video signals (VGA/D-Sub 15pin) to HDMI digital video signals.
Analog audio can be input from the Ø3.5 stereo mini terminal and output as an HDMI signal together with the video signal.
- HDMI to VGA (D-Sub 15pin) cannot be converted.
You can output video by connecting an HDMI input TV or display/projector to a computer whose video output method is only VGA (D-Sub 15pin).
It supports resolution input up to 1920 x 1080.
Stable video conversion is possible because it is an external power supply system that can supply power from the MicroB terminal.
Comes with a MicroB cable for power supply that can supply power to a PC or AC.
- When supplying external power, use an AC adapter that can output a rated output of 5V 0.5A or higher.
No software or drivers are required. You can use it just by connecting.
Ulasan Produk
Tidak ada ulasan




















































































































































