ELECOM Webcam with Built-In Microphone Autofocus Cover Full Hd Black 2 Million Pixel UCAM-C820ABBK 1pc
Rp889.900
Persediaan
Spesifikasi Produk
| Model Number | UCAM-C820ABBK |
|---|---|
| Unit | 1pc |
| Color | Black |
| Cable Length (m) | About 1.5 |
| Supported OS | Windows~11/10/8.1, macOS~Catalina (10.15)~* It may be necessary to update to the latest version of each OS or install a service pack. |
| Suitable Model | Windows~OS and macOS-equipped machines equipped with a USB 2.0 port |
| Outer Dimensions (WxDxH) (mm) | Camera: Approximately 100x65x51 (cable not included) |
| Number of Effective Pixel | About 2 million pixels |
| Interface | USB2.0 (Type A male) |
| Angle Adjustment Range | Stand: Up and down direction |
| Operating Environment | CPU: Intel (R) + Core (TM) + i3 + 1.2GHz equal to or higher, main memory: 1GB or higher, HDD free space: 1GB or higher + * In addition to the left, it is necessary to meet the required environment of various software used at the same time There is. |
| Operating Temperature/Humidity Range | Temperature: 5-40° C, Humidity: -90% RH (but no condensation) |
| Storage Temperature/Humidity Range | Temperature: -10 to 60°C, Humidity: ~ 90% RH (but no condensation) |
| Video Element | 1/3-inch CMOS sensor |
| Operation Indicator Lamp | Yes (lights up when shooting) |
| Focus | auto focus |
| Shooting distance (cm) | 5 to infinity (from the tip of the lens) |
| F Value | F2.5 |
| AS ONE Part Number | 64-7717-65 |
| Directivity | Mike: Omnidirectional |
| M Code | 61153944 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 01 August 2024 |
| Terakhir Diperbaharui | 28 February 2026 |
Informasi Produk
Description
Automatic focus adjustment makes distant views and short distances clear and clear. A Full HD compatible autofocus webcam that can shoot low-noise, high-definition images with a large CMOS sensor and glass lens.
Full HD 2 million pixel webcam that supports high resolution of 1920 x 1080 pixels.
Equipped with a 1/3-inch large CMOS sensor and glass lens, you can shoot high-definition images with low noise.
It is a one-shot connection type that can be used immediately just by connecting it to a personal computer.
With the autofocus mechanism, not only distant views but also short-distance characters are automatically focused, and you can enjoy clear and clear images.
It has been confirmed to work with various video calling services such as Skype, Zoom, Cisco Webex Meetings, and Microsoft Teams.
Since the camera has a built-in microphone, it is possible for multiple people to have a conversation.
It is equipped with a privacy shutter that can physically block the lens when not in use.
It uses a multi-stand that can be attached to the display of a laptop computer or desktop computer and can also be installed on a flat surface.
A 1/4 inch tripod hole is mounted on the bottom of the multi-stand, and it can be installed and used on a commercially available tripod.
The angle of the camera body can be adjusted up, down, left and right.
Full HD 2 million pixel webcam that supports high resolution of 1920 x 1080 pixels.
Equipped with a 1/3-inch large CMOS sensor and glass lens, you can shoot high-definition images with low noise.
It is a one-shot connection type that can be used immediately just by connecting it to a personal computer.
With the autofocus mechanism, not only distant views but also short-distance characters are automatically focused, and you can enjoy clear and clear images.
It has been confirmed to work with various video calling services such as Skype, Zoom, Cisco Webex Meetings, and Microsoft Teams.
Since the camera has a built-in microphone, it is possible for multiple people to have a conversation.
It is equipped with a privacy shutter that can physically block the lens when not in use.
It uses a multi-stand that can be attached to the display of a laptop computer or desktop computer and can also be installed on a flat surface.
A 1/4 inch tripod hole is mounted on the bottom of the multi-stand, and it can be installed and used on a commercially available tripod.
The angle of the camera body can be adjusted up, down, left and right.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan