ELECOM Webcam with Built-In Microphone Autofocus Cover Full Hd Black 2 Million Pixel

Sebelum PPN:
Rp879.900
Spesifikasi
ColorBlack
AS ONE Part Number64-7717-65
Cable Length (m)About 1.5
InterfaceUSB2.0 (Type A male)
Suitable ModelWindows~OS and macOS-equipped machines equipped with a USB 2.0 port
Angle Adjustment RangeStand: Up and down direction
DirectivityMike: Omnidirectional
F ValueF2.5
Focusauto focus
Number of Effective PixelAbout 2 million pixels
Operating EnvironmentCPU: Intel (R) + Core (TM) + i3 + 1.2GHz equal to or higher, main memory: 1GB or higher, HDD free space: 1GB or higher + * In addition to the left, it is necessary to meet the required environment of various software used at the same time There is.
Operating Temperature/Humidity RangeTemperature: 5-40° C, Humidity: -90% RH (but no condensation)
Operation Indicator LampYes (lights up when shooting)
Outer Dimensions (WxDxH) (mm)Camera: Approximately 100x65x51 (cable not included)
Shooting distance (cm)5 to infinity (from the tip of the lens)
Storage Temperature/Humidity RangeTemperature: -10 to 60°C, Humidity: ~ 90% RH (but no condensation)
Supported OSWindows~11/10/8.1, macOS~Catalina (10.15)~* It may be necessary to update to the latest version of each OS or install a service pack.
Video Element1/3-inch CMOS sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatic focus adjustment makes distant views and short distances clear and clear. A Full HD compatible autofocus webcam that can shoot low-noise, high-definition images with a large CMOS sensor and glass lens.
Full HD 2 million pixel webcam that supports high resolution of 1920 x 1080 pixels.
Equipped with a 1/3-inch large CMOS sensor and glass lens, you can shoot high-definition images with low noise.
It is a one-shot connection type that can be used immediately just by connecting it to a personal computer.
With the autofocus mechanism, not only distant views but also short-distance characters are automatically focused, and you can enjoy clear and clear images.
It has been confirmed to work with various video calling services such as Skype, Zoom, Cisco Webex Meetings, and Microsoft Teams.
Since the camera has a built-in microphone, it is possible for multiple people to have a conversation.
It is equipped with a privacy shutter that can physically block the lens when not in use.
It uses a multi-stand that can be attached to the display of a laptop computer or desktop computer and can also be installed on a flat surface.
A 1/4 inch tripod hole is mounted on the bottom of the multi-stand, and it can be installed and used on a commercially available tripod.
The angle of the camera body can be adjusted up, down, left and right.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait