ELECOM Travel Plug Adapter C-Type for Japan T-NHPACWH 1pc
Rp68.900
Persediaan
Spesifikasi Produk
| Model Number | T-NHPACWH |
|---|---|
| Unit | 1pc |
| Material | Body (integrated outlet): Urea resin |
| Color | White |
| Standard | Electrical Appliance and Material Safety Law: PSE compliant |
| Rated Voltage (V) | 250 |
| Number of Outlets | 1 |
| Rated Current (A) | 6 |
| Main Unit Dimensions (WxDxH) (mm) | 38.0x18.0x27.8 (excluding plug part) |
| AS ONE Part Number | 64-3949-52 |
| Plug Shape | 2P |
| Outlet Shape | C type |
| M Code | 54931249 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 August 2024 |
| Terakhir Diperbaharui | 04 April 2026 |
Informasi Produk
Description
An adapter that can convert C-type outlet plugs used in Indonesia, Italy, Switzerland, etc. into outlet plugs shaped for Japan.
It is a conversion plug that adopts a safety design for using an outlet plug with an overseas shape in Japan.
C type conversion plug for people from China, Indonesia, Vietnam, Philippines, Italy, etc.
The flag of the main country or region where the plug is used is displayed on the package, making it easy for the customer to choose which plug is applicable.
We have adopted a multilingual package to make it easy for customers from overseas to understand.
Flame-retardant urea resin with excellent heat resistance is used for the product body.
It is difficult to dissolve even in the unlikely event of heat generation, and is effective in preventing electric fires.
It is a highly safe product that complies with the technical standards of the Electrical Appliance and Material Safety Law (PSE) of Japan.
It is a conversion plug that adopts a safety design for using an outlet plug with an overseas shape in Japan.
C type conversion plug for people from China, Indonesia, Vietnam, Philippines, Italy, etc.
The flag of the main country or region where the plug is used is displayed on the package, making it easy for the customer to choose which plug is applicable.
We have adopted a multilingual package to make it easy for customers from overseas to understand.
Flame-retardant urea resin with excellent heat resistance is used for the product body.
It is difficult to dissolve even in the unlikely event of heat generation, and is effective in preventing electric fires.
It is a highly safe product that complies with the technical standards of the Electrical Appliance and Material Safety Law (PSE) of Japan.
Warning
- This product is manufactured on the assumption that it will be used in Japan, so it cannot be used outside Japan. - The voltage cannot be changed with this product. If you are using an electric product that does not support Japanese voltage, please use it together with a transformer for travelers.
- The shape of the outlet varies depending on the country or region. Please check your device in advance.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan