ELECOM Travel Plug Adapter C-Type for Japan

Sebelum PPN:
Rp69.900
Spesifikasi
MaterialBody (integrated outlet): Urea resin
ColorWhite
StandardElectrical Appliance and Material Safety Law: PSE compliant
Rated Voltage (V)250
AS ONE Part Number64-3949-52
Main Unit Dimensions (WxDxH) (mm)38.0x18.0x27.8 (excluding plug part)
Number of Outlets1
Outlet ShapeC type
Plug Shape2P
Rated Current (A)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An adapter that can convert C-type outlet plugs used in Indonesia, Italy, Switzerland, etc. into outlet plugs shaped for Japan.
It is a conversion plug that adopts a safety design for using an outlet plug with an overseas shape in Japan.
C type conversion plug for people from China, Indonesia, Vietnam, Philippines, Italy, etc.
The flag of the main country or region where the plug is used is displayed on the package, making it easy for the customer to choose which plug is applicable.
We have adopted a multilingual package to make it easy for customers from overseas to understand.
Flame-retardant urea resin with excellent heat resistance is used for the product body.
It is difficult to dissolve even in the unlikely event of heat generation, and is effective in preventing electric fires.
It is a highly safe product that complies with the technical standards of the Electrical Appliance and Material Safety Law (PSE) of Japan.
Warning
- This product is manufactured on the assumption that it will be used in Japan, so it cannot be used outside Japan.
- The voltage cannot be changed with this product. If you are using an electric product that does not support Japanese voltage, please use it together with a transformer for travelers.
- The shape of the outlet varies depending on the country or region. Please check your device in advance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait