ELECOM USB Hub Docking Station Type-C Connection 3.1X3 Port HDMIx1 4K Compatible Black DST-C15BK/EC 1pc

#Nomor SKU S043334827
Wishlist
Rp689.900
Persediaan

Spesifikasi Produk

Model Number DST-C15BK/EC
Unit 1pc
Set Contents Package contents (main body) +, HDCP + 1.4 compatible
Color Black
Outer Dimensions (mm) Approximately 88x14x42 (cable not included)
Power Supply Bus power
Cable Length (m) Approximately 0.10 (excluding connector)
Supported OS Windows10, macOS + Catalina (10.15), iPadOS + 14+ * It may be necessary to update to the latest version of each OS or install a service pack.
Operating Environment (°C/%RH) 5~40/10~90
Connector (Upstream) USB3.1 + Type-C<Gen1(5Gbps)> , DisplayPort + Alt + mode (USB2.0 compatible when connected to USB2.0 (video output not supported when USB2.0))
AS ONE Part Number 64-8856-02
USB Port (Downstream) USB3.1 + Gen1 + Standard-A female x 3 (Power supply value: USB + 3.0 + standard-A: Maximum total 2.1A)
PC Connection Type-C
Video Output (Downstream) HDMI (maximum 4K @ 30Hz) x 1
Power Delivery x
USB Type-Ax3
LAN x
Video/Audio HDMIx1
Card Reader x
M Code 62687197
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect all peripheral devices to a PC equipped with USBType-C with a single cable. A USB Type-C connection docking station that is ideal for using USB devices while outputting video via HDMI. This is a docking station (docking hub) that connects to a computer with a USB Type-C (Type C, Type C, USB C) connector to connect USB devices and HDMI displays. Equipped ports: HDMI x 1 port, USB3.1Gen1 x 3 ports Connection with the computer supports USB3.1Gen1, which realizes ultra-high-speed data transfer of up to 5Gbps (theoretical value) and about 10 times faster than USB2.0. increase. Equipped with 3 USB ports that support USB3.1Gen1. Equipped with an HDMI port that allows video output from a computer to an external monitor. The USB Type-C connector has no front or back and can be inserted without worrying about its orientation. It is a compact and lightweight type that uses resin material, so it can be carried and used. It is a compact size that can be placed anywhere.
- It can only be used on computers that have a USB Type-C connector as standard equipment. - When outputting video with this product, make sure that the device supports AltMode.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan