ELECOM USB Hub Docking Station Type-C Connection 3.1X3 Port HDMIx1 4K Compatible Black

Sebelum PPN:
Rp689.900
Spesifikasi
ColorBlack
AS ONE Part Number64-8856-02
Cable Length (m)Approximately 0.10 (excluding connector)
Power SupplyBus power
Set ContentsPackage contents (main body) +, HDCP + 1.4 compatible
Card Readerx
Connector(Upstream) USB3.1 + Type-C<Gen1(5Gbps)> , DisplayPort + Alt + mode (USB2.0 compatible when connected to USB2.0 (video output not supported when USB2.0))
LANx
Operating Environment (°C/%RH)5~40/10~90
Outer Dimensions (mm)Approximately 88x14x42 (cable not included)
PC ConnectionType-C
Power Deliveryx
Supported OSWindows10, macOS + Catalina (10.15), iPadOS + 14+ * It may be necessary to update to the latest version of each OS or install a service pack.
USBType-Ax3
USB Port(Downstream) USB3.1 + Gen1 + Standard-A female x 3 (Power supply value: USB + 3.0 + standard-A: Maximum total 2.1A)
Video Output(Downstream) HDMI (maximum 4K @ 30Hz) x 1
Video/AudioHDMIx1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect all peripheral devices to a PC equipped with USBType-C with a single cable. A USB Type-C connection docking station that is ideal for using USB devices while outputting video via HDMI. This is a docking station (docking hub) that connects to a computer with a USB Type-C (Type C, Type C, USB C) connector to connect USB devices and HDMI displays. Equipped ports: HDMI x 1 port, USB3.1Gen1 x 3 ports Connection with the computer supports USB3.1Gen1, which realizes ultra-high-speed data transfer of up to 5Gbps (theoretical value) and about 10 times faster than USB2.0. increase. Equipped with 3 USB ports that support USB3.1Gen1. Equipped with an HDMI port that allows video output from a computer to an external monitor. The USB Type-C connector has no front or back and can be inserted without worrying about its orientation. It is a compact and lightweight type that uses resin material, so it can be carried and used. It is a compact size that can be placed anywhere.
- It can only be used on computers that have a USB Type-C connector as standard equipment. - When outputting video with this product, make sure that the device supports AltMode.

Ulasan Produk

Tidak ada ulasan