ELECOM Memory Reader/Writer Pc Smartphone Tablet Microb+USBa Sd+Microsd

Sebelum PPN:
Rp149.900
Spesifikasi
ColorBlack
Included AccessoriesUser's manual x 1
InterfaceUSB2.0
Connector ShapeUSB [A] (male) x1 USB [microB] (male) x1
Maximum Data Transfer Rate (Theoretical) (Mbps)USB2.0 high speed mode/480
Number of Slots (pieces)2
Operating EnvironmentTemperature 5~40°C, Humidity 30~80% (no condensation)
Outer Dimensions (WxDxH) (mm)About 73.6x19x11
Power Supply Voltage (V) 5
Supported OSAndroid 5.0 or later (model with host function), Windows 10, Windows 8.1, Windows 7, Windows Vista, Windows XP, macOS Sierra (10.12) * When update to the latest version of each OS or installation of service pack is required there is.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A direct-insertion type memory reader/writer equipped with both a USB [microB] connector and a USB [A] connector that can be connected to a computer.

Ulasan Produk

Tidak ada ulasan