Car-Boy Door Finger Pinch Guard BS43 1pack(2pcs)

#Nomor SKU S043303434
Wishlist
Rp239.900
Persediaan

Spesifikasi Produk

Model Number BS43
Unit 1pack(2pcs)
Material PVC
Color White
Dimensions (LxWxH) (cm) About 40x21.5x1.5
M Code 61709464
Berat (Kg) 0.2
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 30 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A love soft cover that protects you from unexpected accidents.
A bellows-shaped cover that prevents your fingers from getting caught in the gaps created when opening and closing doors.
Since it has a bellows shape, it expands and contracts according to the width of the gap between the door and the pillar that occurs when opening and closing, and covers the gap.
Since the special double-sided tape is already attached to the main body, it is easy to attach.
It also has a soundproofing effect as a door gap cover.
It can also be used to stop the entry of lights by splicing multiple pieces.
If it is attached to the entire surface, it will prevent drafts.
It covers the gap that occurs when the door is opened and prevents accidents where your fingers are caught between the door and the pillar.
- Not suitable for large doors and special doors.
- Avoid using it outdoors.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan