CAR MATE 3000R Perfect Mirror Chrome M8 1pc

Rp179.900
Persediaan

Spesifikasi Produk

Model Number M8
Unit 1pc
Dimensions (mm) 240x75
Color Black
Mirror Shape Curved mirror
ROHS Directive (Corresponding to 10 Substances) Correspondence
M Code 75936831
Berat (Kg) 0.2
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 02 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A room mirror that has the advantages of both a "natural sense of distance" plane mirror and a "wide view" curved mirror. A 3000mm radius of curvature is used so that the rear view can be seen naturally. "Unnaturalness" has been largely eliminated. A high-reflection mirror that ensures a bright view is used. It also supports smoked glass and privacy glass. A high-class chrome surface mirror that does not have double reflections is used to cut the glare of the headlights of the following vehicles. Adopting reflectance Adopting a vertical size that reduces the protrusion of the genuine mirror With a convenient ticket clip
For minivans and sedans
- [Vehicles that cannot be installed] Vehicles with a genuine mirror height of 80 mm or more or 60 mm or less, vehicles with no gap of 5 mm or more at the top when the genuine mirror is facing upward, vehicles with a genuine mirror width of 200 mm or less, Vehicles with an automatic anti-glare function width of 160 mm or more - If this product is installed, the automatic anti-glare function of the genuine mirror cannot be used.
- By installing this product, you may not be able to use the sun visor.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan