Buffalo External HDD HD-LXU3D Series for USB3.0 with Hardware Encryption Function HD-LX2.0U3D 1pc
Rp5.099.900
Persediaan
Spesifikasi Produk
| Model Number | HD-LX2.0U3D |
|---|---|
| Unit | 1pc |
| Included Accessories | USB3.0 cable A to B (1m), AC adapter |
| Capacity (TB) | 2 |
| Power Input (V) | AC100(50/60Hz) |
| Supported OS | [USB 3.0, 2.0 Connection] Windows: 10, RT8.1/RT, 8.1/8/7/Vista (32bit/64bit), Server 2012 R2/Server 2012/Server 2008 R2/Server 2008/Server 2003 R2/Server 2003 Mac: X/10.11/10.10/10.9/10.8 |
| Suitable Model | Windows computer with USB port Mac with USB port (Intel processor only) Windows computer with Buffalo USB interface board |
| Outer Dimensions (WxHxD) (mm) | 39x123x189 * Main unit only (excluding protrusions) |
| Maximum Power Consumption (W) | 18 |
| Operating Environment | Temperature 5 to 35°C, humidity 20 to 80% (no condensation) |
| Energy Consumption Efficiency, Based on the Energy Saving Act | B category 0.0037 |
| Power Supply | Self power |
| fan | With fan |
| Interface | USB3.0/2.0 |
| Data Packet Rate | USB3.0: Up to 5.0Gbps, USB2.0: Up to 480Mbps |
| Hardware Encryption | Correspondence |
| M Code | 63405186 |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 01 August 2024 |
| Terakhir Diperbaharui | 02 February 2026 |
Informasi Produk
Description
USB3.0 model with automatic encryption mode and strong security cooling fan + airflow design & anti-vibration design
Data can be stored safely and securely
- Encryption function cannot be used on Mac.
Data can be stored safely and securely
- Encryption function cannot be used on Mac.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan