Buffalo External HDD HD-LXU3D Series for USB3.0 with Hardware Encryption Function

Sebelum PPN:
Rp4.299.900 - Rp9.299.900
Spesifikasi
Power SupplySelf power
Included AccessoriesUSB3.0 cable A to B (1m), AC adapter
InterfaceUSB3.0/2.0
Suitable ModelWindows computer with USB port Mac with USB port (Intel processor only) Windows computer with Buffalo USB interface board
Operating EnvironmentTemperature 5 to 35°C, humidity 20 to 80% (no condensation)
Data Packet RateUSB3.0: Up to 5.0Gbps, USB2.0: Up to 480Mbps
Hardware EncryptionCorrespondence
Maximum Power Consumption (W)18
Outer Dimensions (WxHxD) (mm)39x123x189 * Main unit only (excluding protrusions)
Power Input (V)AC100(50/60Hz)
Supported OS[USB 3.0, 2.0 Connection] Windows: 10, RT8.1/RT, 8.1/8/7/Vista (32bit/64bit), Server 2012 R2/Server 2012/Server 2008 R2/Server 2008/Server 2003 R2/Server 2003 Mac: X/10.11/10.10/10.9/10.8
fanWith fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB3.0 model with automatic encryption mode and strong security cooling fan + airflow design & anti-vibration design
Data can be stored safely and securely
- Encryption function cannot be used on Mac.

Ulasan Produk

Tidak ada ulasan