Belkin USB-C Dual Display Docking Station Pse INC002QCBK 1pc

#Nomor SKU S043293698
Wishlist
Rp4.499.900
Persediaan

Spesifikasi Produk

Model Number INC002QCBK
Unit 1pc
Set Contents USB-C dual display docking station, USB-C~to~USB-C cable, dedicated power supply (135W)
Dimensions (mm) 33x95x95
Interface 2 x HDMI~1.4, 2 x USB-A~3.1~Gen~1, 1 x BC~1.2 compliant USB-A~3.1~Gen~1, 1 x USB-C, 1 x Gigabit Ethernet
Cable Conector 3.5mm, USB-C, USB-A, HDMI, Ethernet
M Code 65189557
Berat (Kg) 1.3
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 24 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a docking station that is compatible with various laptop computers according to the purpose of use such as work, study, and telework.
The product supports DisplayLink technology and allows you to connect two high resolution monitors to your Windows, Mac and Chrome devices.
This product supports pass-through charging of up to 85W, can be connected to a PC with only one cable, and can be easily expanded and charged at the same time.
By connecting peripheral devices such as an external hard disk, mouse, keyboard, and headphones to this product, and connecting to the USB-C terminal of your laptop computer with just one cable, the functions will be expanded and your desk will be neat and tidy.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan