Belkin USB-C Dual Display Docking Station Pse

Sebelum PPN:
Rp4.499.900
Spesifikasi
Set ContentsUSB-C dual display docking station, USB-C~to~USB-C cable, dedicated power supply (135W)
Interface2 x HDMI~1.4, 2 x USB-A~3.1~Gen~1, 1 x BC~1.2 compliant USB-A~3.1~Gen~1, 1 x USB-C, 1 x Gigabit Ethernet
Cable Conector3.5mm, USB-C, USB-A, HDMI, Ethernet
Dimensions (mm)33x95x95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a docking station that is compatible with various laptop computers according to the purpose of use such as work, study, and telework.
The product supports DisplayLink technology and allows you to connect two high resolution monitors to your Windows, Mac and Chrome devices.
This product supports pass-through charging of up to 85W, can be connected to a PC with only one cable, and can be easily expanded and charged at the same time.
By connecting peripheral devices such as an external hard disk, mouse, keyboard, and headphones to this product, and connecting to the USB-C terminal of your laptop computer with just one cable, the functions will be expanded and your desk will be neat and tidy.

Ulasan Produk

Tidak ada ulasan