Anker Powerexpand 3-In-1 USB-C Hub A8339NA1 1pc
Rp659.900
Persediaan
Spesifikasi Produk
| Model Number | A8339NA1 |
|---|---|
| Unit | 1pc |
| Included Accessories | Instruction manual |
| Color | Gray |
| Number of Ports | 3 |
| Dimensions (WxDxH) (mm) | About 75x38x16 (excluding cable part) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Port | HDMI port, USB-A data port, USB Power Delivery input port |
| M Code | 12011224 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 August 2024 |
| Terakhir Diperbaharui | 28 February 2026 |
Informasi Produk
Description
3 PORTS IN 1: Now you can connect to HDMI port, USB-A data port and USB Power Delivery input port in one hub. USB PD compatible pass-through charging: You can quickly charge your device while using it as a hub for data transmission and HDMI connection. High-definition screen output: Equipped with an HDMI port that supports 4K (30Hz) output, so you can enjoy high-definition content even on a large screen (- The USB-C port of your device supports video output. Please confirm). High-speed data transfer: Instantly sync music playlists, photo albums, and more with high-speed data transfer up to 5Gbps.
Warning
- USB-A data port is for data transfer only. It does not support charging or video output. - Charger and cable sold separately. - Please note that product specifications are subject to change without notice.Use
Supported OS :Laptops: MacBook Pro (2016/2017/2018/2019/2020)/MacBook Air (2018/2019/2020)/Specter/Thinkpad X1/MateBook X Pro, etc. Tablet devices: iPad Pro 12.9 inch (5th generation)/iPad Pro 12.9 inch (4th generation)/iPad Pro 12.9 inch (3rd generation)/iPad Pro 11 inch (3rd generation)/iPad Pro 11 inch (2nd generation)/iPad Pro 11 inch (1st generation)/iPad Air (4th generation), etc.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan