Anker Powerexpand 3-In-1 USB-C Hub

Sebelum PPN:
Rp659.900
Spesifikasi
ColorGray
Number of Ports3
Dimensions (WxDxH) (mm)About 75x38x16 (excluding cable part)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Included AccessoriesInstruction manual
Port HDMI port, USB-A data port, USB Power Delivery input port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3 PORTS IN 1: Now you can connect to HDMI port, USB-A data port and USB Power Delivery input port in one hub. USB PD compatible pass-through charging: You can quickly charge your device while using it as a hub for data transmission and HDMI connection. High-definition screen output: Equipped with an HDMI port that supports 4K (30Hz) output, so you can enjoy high-definition content even on a large screen (- The USB-C port of your device supports video output. Please confirm). High-speed data transfer: Instantly sync music playlists, photo albums, and more with high-speed data transfer up to 5Gbps.
Warning
- USB-A data port is for data transfer only. It does not support charging or video output. - Charger and cable sold separately. - Please note that product specifications are subject to change without notice.

Ulasan Produk

Tidak ada ulasan