Anker Powerexpand 6-In-1 USB-C Pd Ethernet Hub A8365NA1 1pc
Rp1.099.900
Persediaan
Spesifikasi Produk
| Model Number | A8365NA1 |
|---|---|
| Unit | 1pc |
| Included Accessories | Travel pouch, instruction manual |
| Color | Gray |
| Number of Ports | 6 |
| Supported OS | Windows (10/8/7/Vista/XP), macOS (OS X 10.6 or later), Linux (2.6.14 or later) |
| Dimensions (WxDxH) (mm) | Approximately 132x23x18 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Port | USB-C port, 2 x USB-A port, 4K 30Hz compatible HDMI port, 1Gbps compatible Ethernet port, USB-C port |
| M Code | 12011215 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 August 2024 |
| Terakhir Diperbaharui | 20 October 2025 |
Informasi Produk
Description
6 PORTS IN ONE: A USB-C port with USB Power Delivery, 2 USB-A ports, a 4K 30Hz HDMI port, a 1Gbps Ethernet port and a USB-C port all in one hub. , it eliminates the hassle of plugging and unplugging multiple cables. Supports USB Power Delivery: While using it as a hub for data transfer and HDMI connection, you can charge your laptop at full speed with a high output of up to 53W. (- The 12W output is used to power the hub itself, so the maximum input is 65W and the maximum output is 53W.) High-speed data transfer: Instantly sync music playlists, photo albums, etc. with 5Gbps high-speed data transfer. It is possible to. High-definition output: Equipped with an HDMI port that supports 4K 30Hz, so you can enjoy content on a large screen. Fast Ethernet Connection: Access network lines at speeds up to 1 Gbps over Ethernet ports. Wide Compatibility: Compatible with a wide range of devices with a USB-C port, including MacBook Pro and iPad Pro.
- The USB-A port and USB-C port for data transfer do not support video output or charging. - Charger and cable sold separately.
- The USB-A port and USB-C port for data transfer do not support video output or charging. - Charger and cable sold separately.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan