Anker Powerexpand 6-In-1 USB-C Pd Ethernet Hub

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorGray
Number of Ports6
Dimensions (WxDxH) (mm)Approximately 132x23x18
ROHS Directive (Corresponding to 10 Substances)Correspondence
Included AccessoriesTravel pouch, instruction manual
Port USB-C port, 2 x USB-A port, 4K 30Hz compatible HDMI port, 1Gbps compatible Ethernet port, USB-C port
Supported OSWindows (10/8/7/Vista/XP), macOS (OS X 10.6 or later), Linux (2.6.14 or later)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6 PORTS IN ONE: A USB-C port with USB Power Delivery, 2 USB-A ports, a 4K 30Hz HDMI port, a 1Gbps Ethernet port and a USB-C port all in one hub. , it eliminates the hassle of plugging and unplugging multiple cables. Supports USB Power Delivery: While using it as a hub for data transfer and HDMI connection, you can charge your laptop at full speed with a high output of up to 53W. (- The 12W output is used to power the hub itself, so the maximum input is 65W and the maximum output is 53W.) High-speed data transfer: Instantly sync music playlists, photo albums, etc. with 5Gbps high-speed data transfer. It is possible to. High-definition output: Equipped with an HDMI port that supports 4K 30Hz, so you can enjoy content on a large screen. Fast Ethernet Connection: Access network lines at speeds up to 1 Gbps over Ethernet ports. Wide Compatibility: Compatible with a wide range of devices with a USB-C port, including MacBook Pro and iPad Pro.
- The USB-A port and USB-C port for data transfer do not support video output or charging. - Charger and cable sold separately.

Ulasan Produk

Tidak ada ulasan