ACRYSUNDAY Sunday Sheet Transparent 100 SS 0.5 1pc

Rp109.900
Persediaan

Spesifikasi Produk

Model Number 100 SS 0.5
Unit 1pc
Material Hard PVC
Length (mm) 300
Width (mm) 300
Thickness (mm) 0.5
Color Transparent
Dimensions (WxL) (mm) 300x300
M Code 02288353
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 28 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can see the light and the image on the other side as it is through the board.
It is easy to process with scissors and a cutter, and it is resistant to bending and impact and does not burn easily, so it is suitable for display applications such as cut letters and signboards, stationery, and various work materials.
Display of lights, signs, signboards, etc.
Interiors such as partitions and interior fittings.
Accessory fixtures such as accessory cases and boxes.
Stationery such as pencil cases and underlays.
Easy-to-use windbreaks and snow fences.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan