POWERHOUSE GT (Modified-Curvilinear) Timing Belts 22008P50 275 Teeth Neoprene 50mm Wd 8mm Pitch Pggt 86 39/64 In L 1unit
Rp6.299.900
Persediaan
Spesifikasi Produk
| Model Number | 22008P50 |
|---|---|
| Unit | 1unit |
| UNSPSC | 31160000 |
| Standards | REACH Certified; RoHS Compliant |
| Maximum Operating Temperature (°F) | 212 |
| Minimum Operating Temperature (°F) | -22 |
| Resistance Properties | Abrasion Resistant; Dirt Resistant; Grease Resistant; Moisture Resistant; Oil Resistant; Wear Resistant |
| Number of Teeth | 275 |
| Belt Material | Neoprene |
| Belt Series | Powerhouse |
| Belt Trade Size | GT |
| Industry Number | 2200-8MGT-50 |
| Length Type | Closed Loop |
| Pitch (mm) | 8 |
| Pitch Length (mm) | 2200 |
| Reinforcing Cord Material | Fiberglass |
| Tooth Location | One Side |
| Tooth Shape | Modified Curvilinear |
| Top Width (mm) | 50 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 31 July 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
GT series timing belts, also known as Falcon PD belts, are treated to dissipate static and prevent tooth deformity over time. The compounded rubber construction withstands flex fatigue, has high heat tolerance, and resists abrasion, oils, coolants, and ozone exposure. GT series timing belts are suitable for more demanding drive systems such as heavy conveying equipment.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Use
Application :ATMs; Centrifuges; Copiers; Data Storage Equipment; DC Stepper/Servo; Floor Care Equipment; Food Processors; Hand Power Tools; Machine Tools; Medical Equipment; Money Handling Equipment; Office Equipment; Plotters; Postage Handling Equipment; Printers; Robotics Equipment; Sewing Machines; Ticket Dispensers; Vacuum Cleaners; Vending Equipment
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Timing%20Belts/POWERHOUSE%20GT%20(Modified-Curvilinear)%20Timing%20Belts%2022008P50%20275%20Teeth%20Neoprene%2050mm%20Wd%208mm%20Pitch%20Pggt%2086%2039%2F64%20In%20L%201unit/oeS043176878-1.jpg)