UEI TEST INSTRUMENTS Combustion Analyzers C165 Carrying Case/Filters/Probes/Tubing 0ppm to 10000ppm 32To113F 21 % V/Vo2 1unit

Rp59.999.900
Persediaan

Spesifikasi Produk

Model Number C165
Unit 1unit
UNSPSC 41113102
Includes (2) ATT29 K Type Thermocouples; (2) Wireless Pipe Clamp Probes; Flue Probe; Particle Filter; Soft Carrying Case; Tubing; USB Cable
Maximum Operating Temperature (°F) 113
Minimum Operating Temperature (°F) 32
Battery Chemistry Alkaline
Battery Size AA
Batteries Included Yes
Calibration Certificate Not Included
Digital Display Screen Type LCD with Backlight
Number of Batteries Required 3
Calibration Certificate Type Available Separately
Carbon Monoxide Measured (PPM) 0 to 10000
Combustion Efficiency (%) 0 to 99.9
Maximum Carbon Dioxide Measured (% v/v) 20
Maximum Carbon Monoxide Measured (PPM) 10000
Maximum Combustion Efficiency (%) 99.9
Maximum Excess Air Measured (%) 250
Maximum Oxygen Measured (% v/v) 21
Maximum Stack Measured Temperature (°F) 1112
Minimum Carbon Dioxide Measured (% v/v) 0 (zero)
Minimum Carbon Monoxide Measured (PPM) 0 (zero)
Minimum Combustion Efficiency (%) 0 (zero)
Minimum Excess Air Measured (%) 0 (zero)
Minimum Oxygen Measured (% v/v) 0 (zero)
Minimum Stack Temperature Measured (°F) 32
Oygen Measured (% v/v) 0 to 21
Selectable Fuel Options Butane; Heavy Oil; LPG; Natural Gas; Oil; Pellets; Propane
Measured Stack Temperature (°F) 32 to 1112
Berat (Kg) 2.0
Tanggal Produk Terdaftar 31 July 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard combustion analyzers measure the composition, temperature, and pressure of exhaust gases produced by combustion processes. These measurements are used to make adjustments as necessary to optimize combustion efficiency and prevent combustion-related poisoning.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan