OLI PNEUMATIC OR - ROLLER VIBRATOR OR 65 1pc
Rp2.799.900
Persediaan
Spesifikasi Produk
| Model Number | OR 65 |
|---|---|
| Unit | 1pc |
| Material | Aluminium body and brass cover |
| ATEX | II 2D c Tx II 2G c Tx |
| Technology | Roller vibration - high frequency and centrifugal force |
| Maximum Noise Level (dBA) | <90 |
| Working Temperature (°C) | From -20 to 200 (from -4 °F to 392 °F) |
| Air Supply Quality | Class 5.4.4. |
| Pneumatic Circuit | Filter + flow control valve + lubrification + 3/2 ways valve N.C. |
| Working Pressure (Bar) | From 2 to 6 (from 29 psi to 87 psi) |
| Duty cycle | Discontinuous |
| Powder | Hygroscopic |
| Problem Solving | Bridge and rat-holing - friction reduction - separation |
| Dimension A (mm) | 65 (2.6inch) |
| Dimensions b (mm) | 113 (4.5inch) |
| Dimensions c (mm) | 90 (3.5inch) |
| Dimension D (mm) | 16 (0.6inch) |
| Dimensions e (mm) | 36 (1.4inch) |
| Dimensions f (mm) | 9 (0.4inch) |
| IN-OUT | 1/4" BSPP |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 16 July 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
In the OR series, high frequency vibration is generated by a roller that describes an epicycloidal movement inside two housings made of hardened and ground steel. The OR series is characterized by high speed, great centrifugal force (up to 783 kg) and low air consumption.
Advantages
- High centrifugal force
- Easy to install
- Suitable for high temperatures
Certifications
The OR series pneumatic vibrators are designed and built according to the following standards: UNI EN 13463-1 – EN 13463-5 – ISO 14121 – UNI EN 1127-1 and in compliance with directives 2014/34 / UE
They are certified ATEX II 2D c Tx – II 2G c Tx to be used in potentially explosive environments.
NOTE: Dimensions with coarse degree of accuracy related to UNI 22768/1
Advantages
- High centrifugal force
- Easy to install
- Suitable for high temperatures
Certifications
The OR series pneumatic vibrators are designed and built according to the following standards: UNI EN 13463-1 – EN 13463-5 – ISO 14121 – UNI EN 1127-1 and in compliance with directives 2014/34 / UE
They are certified ATEX II 2D c Tx – II 2G c Tx to be used in potentially explosive environments.
NOTE: Dimensions with coarse degree of accuracy related to UNI 22768/1
Feature
The body of the OR series products is made of anodized aluminum while the covers are made of brass.Lubricated air supply is required, with operating pressures from 2 to 6 bar (29 ~ 87 PSI). Noise at full speed does not exceed 90 dB (A).
The OR roller vibrator series consists of 4 sizes and able to operate in environments with temperatures up to + 200 ° C (+ 392 ° F).
Use
OR rotational roller vibrators are used on silos, hoppers, pipes and chutes, as well as in compacting concrete.The installation does not require drilling the walls of the application, for this reason they are particularly suitable for integration on existing systems and machinery.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan