X-rite Spectrophotometer Ci64 Portable 1unit

Rp619.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Measurement Cycle Time (s) 2
Measurement Spot (mm) 14 or 8 and 4
Measurement Time (s) 2
Photometric Range (%) 0 to 200
Photometric Resolution (%) 0.01
Spectral Interval (nm) 10
Spectral Range (nm) 400-700
Spectral Reporting (nm) 10
Reflectance Aperture (s) 1
Illumination Spot Size (mm) 20 or 14 and 6.5
Inter-Instrument Agreement 0.13 ∆E*ab avg.
Measurement Geometry (°) d/8
Berat (Kg) 7.3
Tanggal Produk Terdaftar 10 July 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Ci64’s large high-resolution color screen, Graphical Jobs™ interface* and configurable menus make it fast and easy for users to understand color measurement procedures, bring consistency to measurement processes and quickly view measurement data. The Ci64’s flip shoe mechanism adds flexibility and makes it easy to measure difficult-to-reach areas. And a simple lock button ensures that mistakes are not made during quality checks. Add the UV option if samples include optical brightening agents.

Benefits:
Accurately measure reflective or uneven surfaces on a wide variety of products and packaging types.
Ensure a color quality audit trail across multiple devices and locations for consistent color and brand integrity in a supply chain.
Access up to 4,000 reference samples stored in the device for fast access to existing data.
Increase instrument up-time with optional dual-bay charging to use the Ci60 while charging the second battery.
Remotely ascertain and optimize with NetProfiler -With NetProfiler, users can apply corrections to improve measurement performance, with or without a PC connection.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features Details
Short Term Repeatability - White .04 ΔE*ab on white ceramic

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait