X-rite Spectrophotometer (Alat Uji Absorbansi Cahaya)

Sebelum PPN:
Rp619.999.900 - Rp1.299.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a choice of 4mm (Ci62S) or 8mm (Ci62) measurement aperture and the ability to output simultaneous SPIN, SPEX and Correlated Gloss measurements, the Ci62 handheld sphere spectrophotometer is one of the most capable and flexible measurement instruments in the marketplace today. A remote measurement trigger allows operators to initiate hands-free measurement. When paired with Color iQC software, the Ci62 is the ideal mid-range solution for organizations in the textile, paint & coatings, plastics and packaging industries who seek improved quality control and reduced cycle time and rework.

Benefits:
Accurately measure reflective or uneven surfaces on a wide variety of products and packaging types.
Ensure a color quality audit trail across multiple devices and locations to ensure consistent color and brand integrity in a supply chain.
Access up to 4,000 reference samples stored in the device for fast access to existing data.
Increase instrument up-time with optional dual-bay charging to use the Ci62 while charging the second battery.
Remotely ascertain and optimize. With NetProfiler, users can apply corrections to improve measurement performance, with or without a PC connection.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Short Term Repeatability - White .05 ΔE*ab on white ceramic

Ulasan Produk

Tidak ada ulasan