SBS Density Meter SBS 2003 Digital Hydrometer 1set

#Nomor SKU S042860884
Wishlist
Rp139.999.900
Persediaan

Spesifikasi Produk

Unit 1set
Accuracy ±0.002
Automatic Temperature Compensation (°F) to 77
Automatically Compensated Temperature (°C) or 25 Con Celsius Model
Berat (Kg) 8.1
Tanggal Produk Terdaftar 10 July 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Battery testing has never been this easy. Simply insert the nozzle into the battery, depress the finger pump, and extract a few drops of sulfuric acid (H2S04) electrolyte. Touch one button and the processor does the rest. Within three seconds you have a temperature-compensated reading of specific gravity and temperature. Field studies show time savings of at least 5 times (500%) using the SBS-2003 Digital Hydrometer over a standard glass hydrometer and thermometer.

Lightweight and easy to use, its rugged and durable construction makes it suitable for use in all industrial environments from Data Centers to Utility Substations. The SBS-2003 Digital Hydrometer is the newest in the 2000 series with added features of internal data storage of up to 1000 readings, blue tooth capabilities for downloading data to a PC/laptop, Excel-compatible data format for easy integration into custom report formats, and a simple to use one-touch menu system built into the instrument.

To measure, simply extract a sample into the suction tube and press the start button. In less than 3 seconds a temperature-corrected specific gravity reading will be displayed. Then a simple push of the button again saves the data and advances the data counter to the next cell, ready for the next reading. No more need to write down hundreds of readings and type them into reports or spreadsheets once you are off of the job site.

Combining a low initial purchase price, easy maintenance, field-replaceable spare parts, and a large data storage memory, the SBS-2003 digital hydrometer is the perfect solution to maintaining productivity in your maintenance efforts.

Includes:

Sampling Tubes

9V Alkaline Battery

Adjustable Hand

Instruction Manual
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
Time savings — 5 times faster than conventional methods
Measures specific gravity and temperature
Adjustable hand strap
Carrying case
9.5" suction tube (1/8" dia.)
Compact and only 8 oz.
LED display
For lead-acid batteries only
1-year warranty
Bluetooth data transfer to PC/Laptop
1000 reading memory Excel compatible data format for easy import into reports

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait