Schneider Electric RCBO Slim Domae DOMD01610 2P 10A 30mA 6kA 1pc

#Nomor SKU S042779292
Wishlist
Rp609.900
Persediaan

Spesifikasi Produk

Model Number DOMD01610
Unit 1pc
Number of Poles 2P
Rated Current (A) 10
Earth-Leakage Sensitivity (mA) 30
Breaking Capacity (kA) 6
Rated Operational Voltage (V) 230 (AC)
Frequency (Hz) 50/60
Magnetic Trip 5-10xIn
Curve Code C
Trip Unit Thermal-magnetic
Berat (Kg) 0.4
Tanggal Produk Terdaftar 03 July 2024
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Domae product is a residual current breaker with overcurrent protection (RCBO). It is a 1P+N residual current device, 10A rated current and C tripping curve. The earth leakage protection class is AC type with a sensitivity of 30mA. The earth-leakage protection time delay is instantaneous. The Icn rated short circuit breaking capacity is up to 6000A. This product protects against short circuit, cable overload, electrical shock by indirect contact and fire hazards. This product is compliant with EN 61009-1 standard. It has an electrical endurance going up to 10000 cycles and a mechanical endurance going up to 20000 cycles. The Ue operational voltage is 230VAC. The Ui rated insulation voltage is 400VAC. The frequency is 50Hz. It is DIN rail mountable. The width in 9mm pitches is 2. The product color is white (RAL9003). The dimensions are (W) 18mm x (H) 93mm x (D) 70mm. The weight is 136g. It has an IP20 degree of protection. It becomes IP40 once in modular enclosure according to IEC/EN 60529 standard. The operating temperature is from -25°C to 55°C. The storage temperature is from -30°C to 70°C.

Ketentuan dan Kondisi Barang

Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan