Miulab Handheld UV Lamp Analyzer Selectable Wavelength TU-6 1pc

Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number TU-6
Unit 1pc
Wavelength (nm) 254 combine with 365
UV Window (mm) 150x50
Voltage (V) AC100-230,50/60Hz
Power (W) 6
Dimensions (mm) 440x75x51
Berat (Kg) 0.7
Tanggal Produk Terdaftar 28 June 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable UV Lamp Analyzer

TU-6 The handheld UV analyzer TU-6 provide optional single wavelength 365nm/365nm and 254nm, or double wavelengths 365nm/254nm. It is used for detection of nucleic acid dye, such as Ethidium bromide, Acridine orange, in fluorescence dyes. The handheld UV analyzer is widely used for nucleic acid testing (observe fluorescence) in many industries including molecular biology, biological chemistry, medical science, forensic autopsy examination as well as biological agent.
Feature
1.Compact designed, simple operation, one-key switch the wavelength.
2. Lamp wavelength 365nm or 254nm. Long using life at least 1500 hours.
3. With a battery, can be used for a long time without electricity.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan