ETI Therma Elite Industrial Thermometer 1unit
Rp7.399.900
Persediaan
Spesifikasi Produk
| Unit | 1unit |
|---|---|
| Temperature Range (0.1°C) | -99.9 to 299.9 |
| Temperature Range (1°C) | 300 to 1372 |
| Resolution (°C) | 0.1 & 1 |
| Accuracy (°C) | ±0.4 ± 0.1% |
| Battery (V) | 3x1.5 AAA |
| Battery Life (hour) | Minimum 5 years (10000) |
| Sensor Type | K thermocouple |
| Display | 12mm LCD |
| Backlight | Yes |
| Dimensions (mm) | 25x56x128 |
| Case Material | ABS Plastic with Anti-Bacterial Additive Biomaster |
| Country of Manufacture | United Kingdom |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 19 June 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Therma elite industrial thermometer
The Eti Thema Elite Digital Thermometer is a rugged and easy to use instruments that operates through the range of -99.9 to 1372°C with a 0.1°C or 1°C Resolution. Therma Elite Thermometers are housed in a robust, lightweight ABS case that contains 'biomaster' additive that hels to reduce bacterial growth.
The therma elite features a large, easy to read, backlit LCD display with open circuit 'err' and low battery indication. Each thermometer is powered by three 1.5 volts aaa batteries that gives a minimum of five years battery life. The units will power off automatically after ten minutes, maximising battery life. This feature can be disabled by the user, if required.
Eti offers an extensive range of interchangeable thermocouple type k probes for a variety of different applications.
Temperature Probe - This extended, stainless steel, thermocouple penetration probe is tough and versatile, has a temperature range of -75 to 250°C and can be used for a variety of applications.
Ideal for measuring temperature in a wide variety of applications including liquids and semi-solids. It has a probe diameter of 3.3mm, probe length is 300mm. Response time less than two seconds. Maximum Probe Temperature 250°C. Can be fitted to any eti thermometer with a thermocouple socket. Coiled Lead Version Available (323-168)
The Eti Thema Elite Digital Thermometer is a rugged and easy to use instruments that operates through the range of -99.9 to 1372°C with a 0.1°C or 1°C Resolution. Therma Elite Thermometers are housed in a robust, lightweight ABS case that contains 'biomaster' additive that hels to reduce bacterial growth.
The therma elite features a large, easy to read, backlit LCD display with open circuit 'err' and low battery indication. Each thermometer is powered by three 1.5 volts aaa batteries that gives a minimum of five years battery life. The units will power off automatically after ten minutes, maximising battery life. This feature can be disabled by the user, if required.
Eti offers an extensive range of interchangeable thermocouple type k probes for a variety of different applications.
Temperature Probe - This extended, stainless steel, thermocouple penetration probe is tough and versatile, has a temperature range of -75 to 250°C and can be used for a variety of applications.
Ideal for measuring temperature in a wide variety of applications including liquids and semi-solids. It has a probe diameter of 3.3mm, probe length is 300mm. Response time less than two seconds. Maximum Probe Temperature 250°C. Can be fitted to any eti thermometer with a thermocouple socket. Coiled Lead Version Available (323-168)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan