ETI Therma Elite Industrial Thermometer

Sebelum PPN:
Rp11.999.900
Spesifikasi
Temperature Range (0.1°C)-99.9 to 299.9
Temperature Range (1°C)300 to 1372
Resolution (°C)0.1 & 1
Accuracy (°C)±0.4 ± 0.1%
Battery (V)3x1.5 AAA
BacklightYes
Battery Life (hour)Minimum 5 years (10000)
Case MaterialABS Plastic with Anti-Bacterial Additive Biomaster
Country of ManufactureUnited Kingdom
Dimensions (mm)25x56x128
Display12mm LCD
Sensor TypeK thermocouple

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Therma elite industrial thermometer
The Eti Thema Elite Digital Thermometer is a rugged and easy to use instruments that operates through the range of -99.9 to 1372°C with a 0.1°C or 1°C Resolution. Therma Elite Thermometers are housed in a robust, lightweight ABS case that contains 'biomaster' additive that hels to reduce bacterial growth.
The therma elite features a large, easy to read, backlit LCD display with open circuit 'err' and low battery indication. Each thermometer is powered by three 1.5 volts aaa batteries that gives a minimum of five years battery life. The units will power off automatically after ten minutes, maximising battery life. This feature can be disabled by the user, if required.
Eti offers an extensive range of interchangeable thermocouple type k probes for a variety of different applications.
Temperature Probe - This extended, stainless steel, thermocouple penetration probe is tough and versatile, has a temperature range of -75 to 250°C and can be used for a variety of applications.
Ideal for measuring temperature in a wide variety of applications including liquids and semi-solids. It has a probe diameter of 3.3mm, probe length is 300mm. Response time less than two seconds. Maximum Probe Temperature 250°C. Can be fitted to any eti thermometer with a thermocouple socket. Coiled Lead Version Available (323-168)

Ulasan Produk

Tidak ada ulasan