DRI Ratchet Lashing Double J-Hook DRTD50-06-2.505 2.5Tx6m 1pc

#Nomor SKU S042251101
Wishlist
Rp259.900
Persediaan

Spesifikasi Produk

Model Number DRTD50-06-2.505
Unit 1pc
Webbing Width (mm) 50
Length (m) 6
Load Capacity (t) 2.5
Maximum Breaking Strength (t) 5
Berat (Kg) 0.9
Tanggal Produk Terdaftar 11 June 2024
Terakhir Diperbaharui 30 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ratchet Lashing: Safety and Efficiency in Transportation
In the world of industry and logistics, safety and efficiency in the transportation of goods are very important. Did you know that one of the products that plays a crucial role in ensuring goods are securely fastened in trucks, containers and motorcycles is ratchet lashing.

One of the main advantages of ratchet lashing is the anti-slip buckle and double J-hook that are often used. The anti-slip buckle ensures that the belt stays firmly locked without slipping during use, while the double J-hook provides additional security by providing an additional point to tie items more stably.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan