ViewSonic Slot In PC (Slot OPS) VPC25-W33-01-1B OPS i5 10400T, 8GB/256GB, Win 11 1unit

#Nomor SKU S042249788
Wishlist
Rp37.999.900
Persediaan

Spesifikasi Produk

Model Number VPC25-W33-01-1B
Unit 1unit
Capacity (gb) 256 SSD
Dimensions (inch) 7.95x4.69x1.18
Dimensions (mm) 202x119x30
HDMI x 1 (1.4, resolution 4096x2160@30Hz)
USB Type A: USB x 4 (USB 3.2 x 1, USB 2.0 x 3); Type C: x 1 (data only)
Voltage (VDC) DC in +12~+19@ 3.42A
Wireless Bluetooth Intel AX200 WiFi 6 + BT5.2 Module dual band
Audio x 1 Line out
Bundle Software Adobe Reader /myViewBoard WhiteBoard /WatchDog /Winflash
Power Comsuption (W) 65 (Typical)
CPU Intel Core i5-10400T 2.0GHz Turbo boost 3.6GHz
Dimension Storage (mm) M.2 2280 (22x80)
Displayport x 1 (1.4, resolution 4096x2160@60Hz)
Graphics Integrated Intel UHD graphic 630 Intel H510 chipset
Humidity (% RH) 20% ~ 80 Non-Condensing
Interface M.2 2280 NVMe PCIe Gen3 SSD
MIC(Microphone) x1
Operating System Windows 11 Pro (Windows 10 Pro Downgrade preinstalled)
Package Contents 1. VPC OPS 2. Quick Start Guide 3. Screw x 2
Berat (Kg) 1.2
Tanggal Produk Terdaftar 10 June 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Windows 11 Pro (Windows 10 Pro Downgrade preinstalled)
- Ideal Integrated Solution for ViewBoard Interactive Displays & Commercial Displays​
- Powerful Intel 10th Core Processors​
- Improved System Stability, Security, & Thermal Control

Seize the power to get more done when you sync your ViewBoard interactive displays and wireless presentation display with the ViewSonic VPC25-W33-O1-1B slot-in PC. Integrated with exceptional performance from Intel 10th Gen Core™ processors, up to 8GB DDR4 memory, and up to 256GB of SSD storage, experience enhances computing performance to breeze through complex classes and collaborations. Plug into pure productivity with dual-band WiFi, Bluetooth 5.2, and a range of ports, including 4K HDMI, DP1.2, USB 3.2, and Gigabit LAN RJ45 for faster workflows.​
Feature
- Tap into a productivity powerhouse​
Boost the interactive whiteboard with remarkable power and lightning-fast speed from Intel 10th Gen Core™ processors, letting you zip through lessons and tutorials effortlessly. Integrated with Intel WiFi 6 and Bluetooth 5.2, experience ultra-fast, versatile connectivity to facilitate remote and hybrid classes with ease.
- Stability in every lesson
Teach and present without any worry about sudden disruptions. Built with the FinchGuard, a Watchdog timer software, the VPC25-W33-O1-1B intuitively detects and recovers from system malfunctions seamlessly to maximize productivity.​
- Stay cool and blaze through classes​
Equipped with a thermal control circuit and noise reduction capabilities, the fan within the device will dissipate much more heat in quieter acoustics of under 35 decibels for more conducive and longer lessons. ​
- Boot up with total security​
Prevent malicious software and unwanted operating systems from loading during start-up with the optional Secure Boot in the BIOS setting. This stops existing errors from loading and keeps unauthorized personnel from accessing PC settings. ​
- Efficient content management​
Synced with myViewBoard, an intuitive suite of software applications, the VPC25-W33-O1-1B offers remote content sharing and engaging lesson delivery for enhanced interactivity and maximized productivity.​

Other Feature:
- Package Dimension (inch): 10.00x7.72x3.03
- Package Dimension (mm): 254x196x77
- Regulations: cTUVus, FCC-B w/ ICES003, FCC ID+SDOC, CA IC, IC VOC, NOM, COFETEL, CE EMC, CE RED, CE LVD, CB, RoHS, REACH, WEEE, BSMI, NCC, BIS, WPC, RCM, MIC, VCCI, VNTA, CCC, SRRC
- RJ45: GbE LAN Port
- Temperature (°C): -5 to 45
- Weight (lb): 2646
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan