Sebelum PPN:
Rp37.999.900 - Rp55.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Seize the power to get more done when you sync your ViewBoard® interactive displays and wireless presentation display with the ViewSonic VPC25-W53-P1 slot-in PC. Integrated with exceptional performance from Intel® 10th Gen Core™ processors, up to 16GB DDR4 memory, and 256GB of SSD storage, experience enhances computing performance to breeze through complex classes and collaborations. Plug into pure productivity with dual-band WiFi, Bluetooth 5.2, and a range of ports, including 4K HDMI, DP1.4, USB 3.0, and Gigabit LAN RJ45 for faster workflows.
Feature
Tap into a productivity powerhouseBoost the interactive whiteboard with remarkable power and lightning-fast speed from Intel® 10th Gen Core™ processors, letting you zip through lessons and tutorials effortlessly. Integrated with Intel® WiFi 6 and Bluetooth 5.2, experience ultra-fast, versatile connectivity to facilitate remote and hybrid classes with ease.
Stability in every lesson
Teach and present without any worry about sudden disruptions. Built with the FinchGuard, a Watchdog timer software, the VPC25-W53-P1 intuitively detects and recovers from system malfunctions seamlessly to maximize productivity.
Stay cool and blaze through classes
Equipped with a thermal control circuit and noise reduction capabilities, the fan within the device will dissipate much more heat in quieter acoustics of under 35 decibels for more conducive and longer lessons.
Boot up with total security
Prevent malicious software and unwanted operating systems from loading during start-up with the optional Secure Boot in the BIOS setting. This stops existing errors from loading and keeps unauthorized personnel from accessing PC settings.
Efficient content management
Synced with myViewBoard, an intuitive suite of software applications, the VPC25-W53-P1 offers remote content sharing and engaging lesson delivery for enhanced interactivity and maximized productivity.
I/O Port
- USB 2.0
- DisplayPort
- Anti-theft lock
- Reset
- Power
- HDMI
- USB Type C
- Headphone
- Microphone
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ieP107758662-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
