ViewSonic ViewBoard IFP6552-1C IFP RAM Storage 4GB / 32GB, Android 9.0 Upgradeable to 11.0 65inch / UHD 4K (16:9) 1unit
Rp99.999.900
Persediaan
Spesifikasi Produk
| Model Number | IFP6552-1C |
|---|---|
| Unit | 1unit |
| Aspect Ratio | 16:9 |
| Dimensions (inch) | 58.6x37.3x4.7 |
| Dimensions (mm) | 1488.0x948.0x120.0 |
| Package Dimension (inch) | 63.7x41x8.7 |
| Package Dimension (mm) | 1620.0x1043.0x220.0 |
| Storage (Gb) | 32 eMMC |
| Backlight Life (hour) | 50000 |
| Brightness (cd/m²) | 350 |
| Power Comsuption (W) | 233.5 (typical) |
| CPU | ARM Quad Core A73 |
| CPU Processor Speed (GHz) | 1.8 |
| Display Resolution | 3840x2160 |
| Display Type | LCD |
| Displayport | 1 |
| Dynamic Contrast Ratio | 4,000:1 |
| Ethernet LAN | (10/100/1000M) (USB Type-C 10/100, Android & PC 10/100/1000) |
| Ethernet LAN (RJ45) | 2 |
| GPU | ARM Mali-G52 |
| Gross (lbs) | 114.9 |
| HDMI 2.0 In | 4 |
| Berat (Kg) | 52.7 |
| Tanggal Produk Terdaftar | 10 June 2024 |
| Terakhir Diperbaharui | 12 June 2025 |
Informasi Produk
Description
IFP6552-1C - 65" 4K Touch Enabled ViewBoard Smart Display
- ULTRA HD RESOLUTION: 43 Inch 4K Ultra HD (3840x2160p) Display
- ADVANCED TOUCH: 33-point Multi-touch lets users write or draw on the panel with their fingers and styluses
- MEANINGFUL COLLABORATION: Incredible capabilities for conference rooms, classrooms, and hybrid environments
- FLEXIBLE CONNECTIVITY: Powerful quad-core processor and versatile connectivity options (HDMI,VGA, RJ45, and USB-C ports)
- INTEGRATED SOFTWARE: The myViewBoard suite includes Whiteboard, ViewBoard Cast, and more for better engagement
- REMOTE MANAGEMENT: Schedule updates and monitor device status with the built-in myViewBoard Manager software
- PEACE OF MIND: Industry-leading 3-year standard warranty with optional extensions and robust support services
- Upgradable to Android 11
The ViewSonic ViewBoard IFP6552-1C is a 65” interactive flat panel display with next-generation whiteboard technologies for immersive learning in any classroom environment. With a high-accuracy touchscreen and intelligent palm recognition technology, the IFP6552-1C delivers an intuitive digital whiteboard experience for everyone from the youngest of students to the most experienced teachers. Featuring 4K Ultra HD resolution, a powerful 45W stereo soundbar with a built-in subwoofer, and microphone array, this ViewBoard display delivers optimal images and sound for everyone in the classroom as well those learning remotely. With the integrated myViewBoard™ software ecosystem, this ViewBoard display enables teachers to access legacy files from the cloud, as well as build new interactive lessons. IT directors will be confident managing files from a secure cloud network, while curriculum directors will be pleased knowing that this software easily integrates with online resources.
- ULTRA HD RESOLUTION: 43 Inch 4K Ultra HD (3840x2160p) Display
- ADVANCED TOUCH: 33-point Multi-touch lets users write or draw on the panel with their fingers and styluses
- MEANINGFUL COLLABORATION: Incredible capabilities for conference rooms, classrooms, and hybrid environments
- FLEXIBLE CONNECTIVITY: Powerful quad-core processor and versatile connectivity options (HDMI,VGA, RJ45, and USB-C ports)
- INTEGRATED SOFTWARE: The myViewBoard suite includes Whiteboard, ViewBoard Cast, and more for better engagement
- REMOTE MANAGEMENT: Schedule updates and monitor device status with the built-in myViewBoard Manager software
- PEACE OF MIND: Industry-leading 3-year standard warranty with optional extensions and robust support services
- Upgradable to Android 11
The ViewSonic ViewBoard IFP6552-1C is a 65” interactive flat panel display with next-generation whiteboard technologies for immersive learning in any classroom environment. With a high-accuracy touchscreen and intelligent palm recognition technology, the IFP6552-1C delivers an intuitive digital whiteboard experience for everyone from the youngest of students to the most experienced teachers. Featuring 4K Ultra HD resolution, a powerful 45W stereo soundbar with a built-in subwoofer, and microphone array, this ViewBoard display delivers optimal images and sound for everyone in the classroom as well those learning remotely. With the integrated myViewBoard™ software ecosystem, this ViewBoard display enables teachers to access legacy files from the cloud, as well as build new interactive lessons. IT directors will be confident managing files from a secure cloud network, while curriculum directors will be pleased knowing that this software easily integrates with online resources.
Feature
- Intuitive and Ultra-Responsive Touchscreen33-point touch allows multiple users to simultaneously write or draw on the display’s surface using styluses or their fingers, or both at the same time. Palm recognition technology minimizes errant touch inputs from palms, wrists, sleeves, etc., so that users can write and annotate freely.
- Front-Facing Soundbar
An integrated front-facing soundbar and subwoofer delivers incredible audio to every corner of the classroom.
- Built-in Beamforming Microphone
An integrated beamforming mic array with noise cancelation perfectly captures speech from up to 8 feet away, enabling teachers to be clearly heard by remote learners, or during recorded lessons.
- USB-C with Power Delivery
This device easily connects to a PC, laptop or Chromebook via USB-C. In addition, USB-C connectivity provides up to 60W power delivery for convenient charging of your peripherals and accessories.
- myViewBoard Manager
myViewBoard™ Manager is a cloud-based management solution that empowers IT administrators to remotely monitor devices, manage apps, push out broadcasts and more within the myViewBoard ecosystem. myViewBoard Manager lets IT administrators seamlessly monitor and maintain individual displays across large organizations from a single control panel.
- ViewBoard Cast Content Sharing Software
ViewBoard Cast™ enables content to be streamed from mobile devices onto the display over wireless or cable networks. Multiple users can simultaneously annotate content (such as documents, cloud files, multimedia, etc.) on their devices in real time, and then stream and share that content onto the ViewSonic large format display.
- myViewBoard™ Annotation Software
myViewBoard digital whiteboarding software combines enterprise-level security with cloud-based portability and annotation tools to enhance the way your team connects and collaborates. Convenient features include secure single sign-on to your favorite cloud drives, easy conversion of common office files, QR code sharing, and much more.
Other Feature:
- HDMI Out: 1
- Humidity (non-condensing): 10-90%
- Intel OPS Slot In (80-pin): 1
- Internal Speakers: 15W (x2)
- Light Source: LED
- Line In: 1
- Memory (GB): 4 LPDDR4
- Microphone: Beamforming array x 8, noise cancelation
- OPS PC Slot: 1
- OS: ViewBoard OS based on Android 9.0 (Upgradable to Android 11)
- Other: Palm recognition, object awareness
- Package Contents: IFP6552-1C display, stylus pen x 2, eraser, power cable, HDMI cable, USB cable, AV cable, remote control with batteries, Camera plate, M8 screw x 8, Quick Start Guide
- Panel Surface (mm): Anti-glare 7H tempered glass 3.2
- Recycle/Disposal: Please dispose of in accordance with local, state or federal laws.
- Refresh Rate (Hz): 60
- Regulations: cTUVus, FCC, ENERGY STAR, EPEAT Silver, Mexico Energy, CE, CB, RoHS, ErP, WEEE
- Response Time (Typical GTG) (ms): 8
- RS232: 1
- Screen Size: 65
- Screw Size: M8
- SPDIF: 1
- Stand-by (W): <0.5
- Static Contrast Ratio: 1,200:1
- Subwoofer: 15W (x1)
- Temperature (⁰C): 0-40
- Temperature (⁰F): 32-104
- Tip Detection (mm): Dual tips, 2 and 9
- Touch Points: Windows: 33, Android: 20
- Touch Technology: Infrared
- USB 2.0: 5
- USB 2.0 Type B: 2
- USB 3.1 Type C: 1
- VESA Compatible (mm): 600x400
- VGA: 1
- Viewable Area (in): 64.5
- Viewing Angles (⁰): 178 horizontal, 178 vertical
- Voltage (VAC): 100-240
- Warranty: 3-year limited warranty on parts, labor and backlight, onsite warranty
- Wifi: Optional VB-WIFI-001 adapter, 802.11AX + Bluetooth 5.2
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%201unit/jiS042249702-1.jpg)