ViewSonic ViewBoard VS18471 + WALL / STAND + OPS i5 IFP (TKDN) | Paket 2 | RAM Storage 4GB / 32 GB, Android 9.0 65inch / UHD 4K (16:9) 1set
Rp129.999.900
Persediaan
Spesifikasi Produk
| Model Number | VS18471 + WALL / STAND + OPS i5 |
|---|---|
| Unit | 1set |
| Aspect Ratio | 16:9 |
| Dimensions (inch) | 58.6x35.3x3.4 |
| Dimensions (mm) | 1489x897x87 |
| Package Dimension (inch) | 64x8.2x39.5 |
| Package Dimension (mm) | 1628x208x1005 |
| Processor | ARM quad-core Cortex-A55 |
| Resolution | UHD 3840x2160(Pixels) |
| Storage (Gb) | 32 |
| Brightness (nits) | 350 (typ.) |
| Colors | 1.07B colors (8bit+FRC) |
| Power Comsuption (W) | On: 175(typ.);Off: ≤ 0.5 |
| Contrast Ratio | 4000:1 |
| Display Area HxV (mm) | 1428.48x803.52 (64.5” diagonal) |
| Panel Type | TFT LCD Module with DLED Backlight |
| RAM (Gb) | 4 DDR4 |
| Response Time (ms) | 6.5 |
| Surface Treatment | Hardness: 9H Anti-glare coating |
| Voltage (V) | 162-264 +/- 10% |
| Wall Mount (VESA) | 600x400 |
| Weight (lbs) | 101.4 |
| Berat (Kg) | 46.0 |
| Tanggal Produk Terdaftar | 10 June 2024 |
| Terakhir Diperbaharui | 12 June 2025 |
Informasi Produk
Description
ViewBoard 65" - 86" 4K Interactive Display
- All-in-one myViewBoard™ suite with Whiteboard, Display, and Manager
- Pen-on-paper writing experience with Ultra Fine Touch Technology
- Front-facing dual speakers to deliver attention-grabbing sound
- Webcam bracket easily attached with camera for better engagement
- Quad Core CPU with upgraded storage powered by Android 9.0 OS
- TKDN 49,87%
The ViewBoard VS184 - TKDN Series is an advanced model that provides a comprehensive solution for schools and teachers looking to deliver more interactive and engaging lessons. Clearer colors, more vibrant contrast, and less glare are achieved thanks to 4K UHD display's bonding technology. With 20-point touchscreen interface, users collaborate naturally either with a finger or one of the ViewBoard styluses. The display integrates Ultra Fine Touch Technology which brings a paper-like writing experience with instant response and high accuracy. The dual-tip pen support allows you to simultaneously write or draw with two different colors. Seamless software integration is assured by the built-in access to the myViewBoard suite that brings together all the hardware. With upgraded RAM and storage, ViewBoard VS184 - Series offers instant connectivity and effortless usability for classroom engagement.
- All-in-one myViewBoard™ suite with Whiteboard, Display, and Manager
- Pen-on-paper writing experience with Ultra Fine Touch Technology
- Front-facing dual speakers to deliver attention-grabbing sound
- Webcam bracket easily attached with camera for better engagement
- Quad Core CPU with upgraded storage powered by Android 9.0 OS
- TKDN 49,87%
The ViewBoard VS184 - TKDN Series is an advanced model that provides a comprehensive solution for schools and teachers looking to deliver more interactive and engaging lessons. Clearer colors, more vibrant contrast, and less glare are achieved thanks to 4K UHD display's bonding technology. With 20-point touchscreen interface, users collaborate naturally either with a finger or one of the ViewBoard styluses. The display integrates Ultra Fine Touch Technology which brings a paper-like writing experience with instant response and high accuracy. The dual-tip pen support allows you to simultaneously write or draw with two different colors. Seamless software integration is assured by the built-in access to the myViewBoard suite that brings together all the hardware. With upgraded RAM and storage, ViewBoard VS184 - Series offers instant connectivity and effortless usability for classroom engagement.
Feature
- 3 Best Built-in Software for In-Class UseGet a full suite of tools designed with educators in mind
- myViewBoard Whiteboard for Seamless Integration
Prepare outstanding lessons while making the most of all the integrated presentation tools. Instantly save and share your lesson contents thanks to the whiteboarding software.
- Easy Connection with myViewBoard Display
Share your screen effortlessly with large format displays in just a few clicks. No dongles, cords, or external apps needed. On top of that, enjoy a browser-based connection that doesn't require any software downloads. For enhanced functionality, you can add an optional Display Receiver.
- Efficient Remote Communication and Management
Update, schedule, broadcast and manage multiple displays simultaneously from any location through a secure, user-friendly remote management system. Streamline campus communication with multi-media messages, share text announcements, or set up emergency alarms. All thanks to myViewBoard Manager
- Ultra Fine Touch Technology for Easy Collaboration
Designed for sharing ideas and student collaboration, the ViewBoard VS184 - Series include 20 touchpoints and ultra-fine touch dual-pen function out of the box. Automatically match colors and thickness of the pen without switching modes. *Image shown is for illustration purposes only. Actual product may vary due to product enhancement.
- Astonishing Sound Quality
Boost student engagement and information retention thanks to the powerful sound. Dual built-in 10W front-facing speakers bring a new audio depth to multi-media lessons. Whether it's an instructional video, music material or a listening exercise, the audiovisual interaction with the content becomes more profound and memorable
- Simple Sharing via USB Port
Easily connect internal and external PCs at any time with the front-facing USB SmartPort. Quickly synchronize your devices with the ViewBoard without needing to swap USBs.
- Full Integration with Multiple Inputs
Feel the ease of creating and leading lessons the way you like. Incorporate as many different devices and ideas as you wish, and expand any presentation with accessible HDMI, VGA, and USB ports. Save time and energy with comprehensive connectivity while keeping track of the lesson.
- ViewBoard as a Stand-alone Computer
Unlock the full potential of the ViewBoard VS184 - Series with an optional slot-in PC geared with an Intel Core CPU standard OPS. All slot-in PC add-ons come equipped with myViewBoard Whiteboard for Windows.
- Web Camera for Increased Student Engagement
Build better remote and hybrid learning experiences for all distance and in-class teaching configurations. The attached camera plate and optional top-mounted web camera allow for meaningful interactions going beyond the physical classroom.
- Fast Wireless Transmission
Enjoy unlimited classroom digital contents. Meet your students where they are and foster their focus and attention thanks to a fast and reliable wireless transmission. The Optional Wi-Fi module for the ViewBoard VS184 - Series is compatible with dual-frequency of 2.4GHz and 5GHz bandwidth, according to 802.11AC standard.
- A Better Learning Experience
The ViewBiard 32-2 Series features a clear-than-ever display, dual pen input, and front-facing speakers to get better engagement with teacher and students.
Other Feature:
- Type / Technology: Ultra Fine Touch Technology
- Touch Points: 20 points touch, 2 points writing
- HDMI: HDMI 2.0 x2 (3840x2160 @60Hz)
- RGB / VGA: x1
- Input Audio: x1
- RS232: x1
- OPS: x1 (Optional Intel Standard OPS)
- Wifi: x1 (Optional VB-WIFI-002/VB-WIFI-004)
- Output Audio: x1
- RJ45: x1
- USB: Tipe A: USB2.0 Front x2; Side x2; Tipe B: x1 for HDMI/VGA touch
- Speakers: 10W x 2
- Top Camera Plate: Yes
- Embedded OS: Android 9
- Basic Annotation Software: myViewBoard Whiteboard
- Pro Annotation Software: myViewBoard Whiteboard for Windows (Embedded in optional Windows Slot-in PC)
- Wireless Presentation: myViewBoard Display & ViewBoard Cast
- All-in-one USB port: (combine slot-in PC/Android/HDMI USB port) Front “SmartPort™ USB” to all channels
- One Click to Cloud Drive: 10/100M for Android & Slot-in PC
- Light Sensor: Yes
- Regulations: EMC/CE , CB/LVD, GOST-R / EAC, FAC, RCM, BIS, ECAS, LBL (Low Blue Light Certification), RoHS, REACH, SCIP, WEEE, TPCH, Packing waste, CA65, Green BOM, ErP- Eco
- Package Contents: 1. Power cord / 2. Remote control with AAA battery / 3. USB touch cable / 4. Touch pen x 2 / 5. Quick Start Guide + Compliance statement / 6. RS232 adapter / 7. Screw x 4 (wall mount 4) / 8. HDMI cable/9. Clamp x5 / 10. Camera plate x1
- Compatible Slot-in PC: VPC12-WPO/VPC25/VPC2C/VPC27 series
- Viewing Angle: H=178, V=178typ.
- Backlight Life (hours): 30,000 (Min)
- Temperature (°C): 0 to 40
- Humidity (% RH): 10 ~ 90 non-condensing
- Orientation: Landscape
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%7C%20Paket%202%20%7C%20RAM%20Storage%204GB%20%2F%2032%20GB%2C%20Android%209_0%2065inch%20%2F%20UHD%204K%20(16%3A9)%201set/gyS042249610-1.jpg)