Sigma-Aldrich HypoThermosol FRS Preservation Solution (Hypothermic Preservation Medium) H4416-100ML 100ml 1pc
Rp6.599.900
Persediaan
Spesifikasi Produk
| Model Number | H4416-100ML |
|---|---|
| Unit | 1pc |
| Size (ml) | 100 |
| Sterility | Sterile-filtered |
| Quality Level | 100 |
| Form | Liquid |
| Technique(s) | Cell Culture; Insect (Suitable) |
| Storage Temperature (°C) | 2 to 8 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 05 June 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Application
HypoThermosol is an optimized hypothermic (2-8°C) preservation media that enables improved and extended preservation of cells, tissues and organs. HypoThermosol-FRS is uniquely formulated to address the molecular-biological response of cells during the hypothermic preservation process.
HypoThermosol-FRS includes key ions at concentrations that balance the intracellular state at hypothermic temperatures. Additional components include pH buffers, energy substrates, free radical scavengers, and osmotic/oncotic stabilizers.
Preparation Note
Usage and Preservation Protocol
Wipe down outside of container with 70% ethanol before opening.Contents are sterile. If seal has been broken, do not use and contact BioLife Solutions.HypoThermosol FRS is ready to use. Simply replace culture medium with chilled (<10°C) HypoThermosol FRS and maintain at 2-8°C.At the end of the cold storage period, simply remove samples from the cold, decant the cold HypoThermosol FRS and replace with warm (20-37°C) culture medium of choice.
HypoThermosol FRS is not designed as a cell culture medium and should not be used above 15°C or warmed to 37°C
HypoThermosol is an optimized hypothermic (2-8°C) preservation media that enables improved and extended preservation of cells, tissues and organs. HypoThermosol-FRS is uniquely formulated to address the molecular-biological response of cells during the hypothermic preservation process.
HypoThermosol-FRS includes key ions at concentrations that balance the intracellular state at hypothermic temperatures. Additional components include pH buffers, energy substrates, free radical scavengers, and osmotic/oncotic stabilizers.
Preparation Note
Usage and Preservation Protocol
Wipe down outside of container with 70% ethanol before opening.Contents are sterile. If seal has been broken, do not use and contact BioLife Solutions.HypoThermosol FRS is ready to use. Simply replace culture medium with chilled (<10°C) HypoThermosol FRS and maintain at 2-8°C.At the end of the cold storage period, simply remove samples from the cold, decant the cold HypoThermosol FRS and replace with warm (20-37°C) culture medium of choice.
HypoThermosol FRS is not designed as a cell culture medium and should not be used above 15°C or warmed to 37°C
Warning
Pictograms: GHS05Signal Word: Warning
Hazard Statements: H290
Precautionary Statements: P234 - P390
Hazard Classifications: Met. Corr. 1
Storage Class Code: 8A - Combustible, corrosive hazardous materials
WGK: WGK 2
Flash Point(F): Not applicable
Flash Point(C): Not applicable
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Sigma-Aldrich%20HypoThermosol%20FRS%20Preservation%20Solution%20(Hypothermic%20Preservation%20Medium)%20H4416-100ML%20100ml%201pc/62S042225218-1.jpg)